Buy more than* S$200* and get FREE SHIPPING

GLC1825L Nylon Spool

4.00 (1)
Length (m)
9.1
Weight (g)
50
Diameter (phi mm)
1.65
Compatible Models
GLC1825L
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AF100-JP 45538376 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cereal grass cutting work only for grass
4
From Japan
On 2014-07-17 15:52:06
It is more powerful (36 V power) than I thought, but it is difficult to digest wood such as butterflies and staples. There is consumption of time, physical strength, nylon, cost performance is suitable for turf and grass only. Working in the residential area early in the morning, motor sounds much quieter than the engine, and the ability to work more quietly with more power, I also fulfill my needs.
This review is about item#45538376.

Related Products