Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

NPT
(Air inlet diameter) 1/4 inches
Outlet Corner (sq.)
9.5 (3/8 in.)
Compatible Hose Diameter (phi mm)
10
Operating Torque Range (N/m)
34-312
Air Consumption (L/min)
113
No Load Rotation Speed (min-1[r.p.m])
15000
Overall Length L (mm)
151
Maximum Torque (N m)
407
Weight (kg)
1.13
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2115QTiMAX 45537624 469.90 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products