Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

Caution
Air conditions of torque measurement is air dynamic pressure 0.62MPa(90PSI)
NPT
(Air inlet diameter) 4-inch
Outlet Corner (sq.)
12.7 (a half inch)
Compatible Hose Diameter (phi mm)
10
Operating Torque Range (N/m)
34-407
Air Consumption (L/min)
119
No Load Rotation Speed (min-1[r.p.m])
8000
Overall Length L (mm)
185
Maximum Torque (N m)
800
Weight (kg)
2.63
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 231HA 45537651 459.90 SGD
In stock
ADD TO CART

Related Products