Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Impact Wrench

3.50 (2)
Caution
Air conditions of torque measurement is air dynamic pressure 0.62MPa(90PSI)
NPT
(Air inlet diameter) 3/8
Outlet Corner (sq.)
19.0 (¾ inch)
Compatible Hose Diameter (phi mm)
13
Operating Torque Range (N/m)
272-1224
Air Consumption (L/min)
241
No Load Rotation Speed (min-1[r.p.m])
7000
Overall Length L (mm)
217
Maximum Torque (N m)
1830
Weight (kg)
3.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2145QiMAX 45537667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During large-size tire installation / removal work
5
From Japan
On 2016-10-12 16:35:32
Although I used things from other manufacturers for many years, the capacity of the compressor was small, and I had a hard time. As I approached the lifespan and asked if I had anything wrong with my colleagues, I bought it because it was expensive but the power was there and I could use it for many years if I did oil. I am very satisfied.
This review is about item#45537667.
I will use it only for initial loosening of the hub nut when replacing the tires of the car. (Because it is impossible for the waist at the 10 o'clock wrench)
2
From Japan
On 2015-03-04 20:17:43
I was prepared but it's heavy anyway. Besides, although the thread pitch seems to match with the air volume regulator of the same packing, in actuality it is difficult to fasten it and the air leaks from the threaded part (It seems that the thread of the coupler does not enter because of the parallel thread. As the nipple with it gets tightly closed), I decided to use it without air volume adjustment tool. It is easy and good, I would like to have an instruction manual for pictures. I do not know how to use the 4 stage switch in particular behind the wrench. Although it seems to be able to download instructions on the Internet, it does not work, it does not seem to be in Japanese even if it goes well, I gave up.
This review is about item#45537667.

Related Products