Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head Bolt, Uni Chromate, Full Threaded

3.71 (14)
Material and Processing
S35C / Uni-chrome
Strength
8.8
Standard
German standard DIN933
Type
Full Thread
...see all>
Product Options
ADD TO CART
Hardness Subtense(mm) Pitch Size Thickness (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Subtense(mm) Pitch Size Thickness (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - 32HRC 16.73 - 17 1.5 M10x25 6.22 - 6.56 25 M10 1Pack(21PC) 1 M10x25 45522757 9.99 SGD
In stock
22 - 33HRC 16.73 - 17 1.5 M10x30 6.22 - 6.56 30 M10 1Pack(20PC) 1 M10x30 45522766 9.99 SGD
In stock
22 - 36HRC 12.73 - 13 1.25 M8x25 5.15 - 5.45 25 M8 1Pack(37PC) 1 M8x25 45522793 9.99 SGD
In stock
22 - 37HRC 12.73 - 13 1.25 M8x30 5.15 - 5.45 30 M8 1Pack(33PC) 1 M8x30 45522802 9.99 SGD
In stock
22 - 34HRC 9.78 - 10 1 M6x20 3.85 - 4.15 20 M6 1Pack(85PC) 1 M6x20 45522775 9.99 SGD
In stock
22 - 35HRC 12.73 - 13 1.25 M8x20 5.15 - 5.45 20 M8 1Pack(43PC) 1 M8x20 45522784 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Used for fixing between hardware
5
From Japan
On 2018-04-18 13:30:25
I bought M8 length 30. Especially it was able to be used without problems. It is cheap and saved.
This review is about item#45522802.
I will use it for trial production.
3
From Japan
On 2017-03-30 16:39:26
I searched iron made of welding with the screw of M8, it became this product which entered 40 or more without a subdivision pack. Since it is enough for prototyping in 10 or so, please consider small pack.
This review is about item#45522784.
It is used as a shear bolt of a snowplow.
3
From Japan
On 2017-02-22 06:31:26
There were some burrs in the screw thread. I would like to turn it all by hand as I can turn it by hand.
This review is about item#45522766.
Tiller machine rotary blade installation
4
From Japan
On 2016-11-23 18:46:27
Since 130 units of P1.25 are many this time, I ordered and installed P1.5, but I think that I will think about it from future use.
This review is about item#45522757.
Work
3
From Japan
On 2016-06-07 14:52:57
It is ordinary, but arrival is fast so it is reasonable.
This review is about item#45522775.
Bolt exchange of equipment
4
From Japan
On 2016-02-25 19:57:49
There was a hard thing with thread crests
This review is about item#45522757.
For fixing parts
5
From Japan
On 2016-02-04 09:20:38
It seems that there is strength, so it can be used without problems.
This review is about item#45522775.
Machine assembly
2
From Japan
On 2016-02-01 18:35:17
If it is tightening without applying torque normally, it is barely enough, but if it is lightweight, it will be easy to thread off if torque is applied more than that? Our company seems to be abandoning without continuing use
This review is about item#45522793.
Automobile related
5
From Japan
On 2015-12-08 11:35:33
Especially it is a repeater without problems. I will continue to buy it.
This review is about item#45522793.
As a machine part
5
From Japan
On 2015-11-10 21:10:47
Recent things have become outstanding stability feeling, if there is usual to use, no problem is found
This review is about item#45522793.

Related Products