Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Chromate

4.88 (8)
Material and Processing
Spring steel / chromate
Standard
German Standard DIN127B
...see all>
Product Options
ADD TO CART
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5x2.2 18.1 M10 1Pack(100PC) 1 M10 45522906 7.99 SGD
In stock
3x2 14.8 M8 1Pack(180PC) 1 M8 45522915 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Car restore
5
From Japan
On 2018-03-23 15:24:05
I am very satisfied. Most of the bolt nuts and gums are complete and they are ready to be shipped so it is a great thing.
This review is about item#45522906.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:03:54
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#45522906.
Car maintenance
5
From Japan
On 2017-06-16 23:19:15
Although I used it exchanged for an old one, I could use it without problems.
This review is about item#45522906.
Repair
5
From Japan
On 2015-10-10 15:10:59
Especially, it is very good when purchasing in large quantities, unlike nearby commercial products.
This review is about item#45522906.
Fixing the wheels of the dolly
4
From Japan
On 2015-04-28 15:58:33
I am using it to fix the wheel of the dolly, but it is indispensable for the fall of the nut. Because there are many pieces, I think that it is good at about 100 pieces.
This review is about item#45522915.
Track related
5
From Japan
On 2014-09-25 11:27:35
It is a satisfactory product that can be fixed tightly with moderate elasticity.
This review is about item#45522915.
Cars, snowplows, construction machines, etc.
5
From Japan
On 2014-03-09 14:00:19
I use it without trouble.
Regular nut loosening prevention
5
From Japan
On 2013-10-08 18:31:46
Normally comparable
This review is about item#45522915.

Related Products