Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tool Box

2.50 (14)
Outer Dimensions (Length L x Width W x Height H) (mm)
305x145x105
Color
Black / clear
Weight (kg)
0.38
Material
Polypropylene
Specification
With tray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL3017 45522994 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 2
1 star 6
Review Rating: 2.50
14 Customer Reviews
The reviews are automatic translation.
toolbox
4
From Japan
On 2016-01-12 21:59:53
It is normally good. So cheap I would like to also use now.
This review is about item#45522994.
Auto Repair
5
From Japan
On 2015-11-21 07:59:24
Cheap and it will be saved
This review is about item#45522994.
Storage of temporarily tool
2
From Japan
On 2015-11-09 20:56:28
Impulse buying run over by a price. It would be better to say that unfortunately the prices as commodity. Partial closing, the base of the lid. Both are concerned about the durability. It is judged that high CP is less frequently use to use.
This review is about item#45522994.
During the movement
5
From Japan
On 2015-11-09 15:44:50
Cheap and it was good.
This review is about item#45522994.
Workplace of spare tool tray
1
From Japan
On 2015-04-14 19:13:48
I also wrote other people, but it is the level of HyakuHitoshi. Opening and closing difficult to will get in them lid deterioration in this making. I bought because it was special price, but still high in this make. It is recommended towards the box tool that sells for 300 yen in HyakuHitoshi.
This review is about item#45522994.
Simple tool tray
1
From Japan
On 2014-07-24 19:20:21
As a tool tray, I bought, but each place crack came out. (It does not have to rough handling, but not more frequently used. Since the direct sunlight is also not hit, I think that the material is weak.) Since the likely level at 100 yen uniform, I do not buy anymore.
This review is about item#45522994.
Parts purse
2
From Japan
On 2014-05-09 18:55:55
Strength of the satisfaction. With the handle is inset a so at the hinge Scattering parts off and are carrying. Is this how thing. I think that we should put a photo of such a place. There is a feeling cheated.
This review is about item#45522994.
Storage of parts
1
From Japan
On 2014-04-28 21:28:35
Hard to open!
This review is about item#45522994.
Organizing tool
3
From Japan
On 2014-03-23 12:56:20
I feel bad closed a little of the lid, but no particular problem.
This review is about item#45522994.
Used not. I mentioned to a colleague.
1
From Japan
On 2014-01-17 16:12:43
Stop portion of the lid is, the material of about hundred average in cheesy.
This review is about item#45522994.

Related Products