Buy more than* S$200* and get FREE SHIPPING

Tool Box

3.88 (90)
Outer Dimensions (Length L x Width W x Height H) (mm)
405x195x185
Color
Black
Weight (kg)
1.26
Material
Polypropylene
Specification
With tray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL3069-A 45523003 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 16
3 star 15
2 star 9
1 star 7
Review Rating: 3.88
90 Customer Reviews
The reviews are automatic translation.
Tool holder
4
From Japan
On 2018-03-17 13:15:33
There seems to be variations in the molds of yellow parts that lock the lid, and one side is tightly closed, the other is sweet tight. When swapping the right and left, even those with sweet taste move, ... It is troublesome to open the lid and flip the contents during carrying, so adjust the lock parts slightly while looking at the contact marks of the main body. It takes time and effort corresponding to the price. The screw fixing the handle seems delicately long, there is a contact trace of the screw on the inside dish. Since the position of the handle is not in the middle, it will be inclined when the contents are raised even if it is color.
This review is about item#45523003.
Maintenance tool
3
From Japan
On 2018-03-06 06:02:00
Because the price is cheap, it can not be helped, but the hook is easy to come off. It is convenient to have size and handle as well
This review is about item#45523003.
Purchased for carrying tools
1
From Japan
On 2018-02-19 16:41:26
The body is distorted whether it is a matter of material, one of the two locks has no function as a lock. He seems to recover by reforming, but since there is no affection for this item, I will not repair it. It is troublesome to replace.
This review is about item#45523003.
Tool storage
4
From Japan
On 2018-02-09 14:30:09
Capacity was not bad, I felt it useful because the upper stage can also change the partition. I can not substitute for cheapness, but Bali was worried.
This review is about item#45523003.
To store the tool
5
From Japan
On 2018-01-20 05:42:43
Purchased because various tools have increased. Internet shop and national chain tool store It is easier than.
This review is about item#45523003.
When painting work
5
From Japan
On 2017-12-24 21:50:49
It is the purchase of the third one. I use it for different purposes. It is very easy to use.
This review is about item#45523003.
Carpenter tools
3
From Japan
On 2017-12-23 09:41:16
I like being sturdy, but it was better to purchase a slightly larger size,
This review is about item#45523003.
With a tool holder
5
From Japan
On 2017-12-20 05:48:58
I think that I was happy to buy it. It looks sturdier. I think that even if it gets broken it should be replaced again.
This review is about item#45523003.
Organizing tools
2
From Japan
On 2017-12-19 14:54:48
Overall the making is felt somewhat (there is Bali). The most disadvantage is the control seal of the monotail. Because it is somewhat mistakenly sticking to the front, it is anxious about appearance and it does not come off even if it tries to peel off. It took more than 30 minutes to peel off this seal. A bar code stick that is impossible at the time. It is a step before the cheapest bakuro.
This review is about item#45523003.
Electric construction work
2
From Japan
On 2017-12-18 12:16:47
It is better to have a slight chamfer around the inside of the product and the corner on the partition plate. Chemical odor is considerably appearing from the main body → solvent odor at the time of plastic molding
This review is about item#45523003.

Related Products