Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parts Box

3.20 (41)
Inside Dimension (Length x Width x Height) (mm)
347x264x59
Partition
About 65x56.5x59mm
Outer Dimensions (Length L x Width W x Height H) (mm)
360x290x65
Color
Black / clear
Weight (kg)
0.71
Material
Polypropylene
Accessories
17 pieces with the partition plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL3022 45523012 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 4
2 star 3
1 star 13
Review Rating: 3.20
41 Customer Reviews
The reviews are automatic translation.
For preliminary fixtures
5
From Japan
On 2017-02-08 20:27:04
It felt slightly different from the product the hook of the lid thought, weakly. I will watch how long it will be used in the future use frequency.
This review is about item#45523012.
Maintenance of cars / bikes
4
From Japan
On 2016-10-17 16:39:53
It would be even better if you can move all vertically / horizontally freely.
This review is about item#45523012.
Electric member insertion terminal etc.
1
From Japan
On 2016-10-14 19:38:25
"Crisis bad bakuro" is the perfect case. Handle part, hinge part, catch part It looks like it will be broken from anywhere.
This review is about item#45523012.
Car electronics system parts put
1
From Japan
On 2016-09-29 22:29:22
The lock part is broken in about one month after purchase, the nut etc falls apart from the gap and does not become usable.
This review is about item#45523012.
Bolt, screw, storage.
1
From Japan
On 2016-06-14 20:39:50
Although the strength of the plastic nail is well pointed out, I tried purchasing it with half-trust. It broke the stunning things. This is nothing of inferior goods. It would be nice if it were flat, but those who overwork at work are crazy.
This review is about item#45523012.
Subdivision of electric machinery terminals, subdivision of bolts and nuts
5
From Japan
On 2016-05-26 08:29:03
I purchase two and use it, but I can generally use it well. The lid can also be opened and closed without problems. (I do not know the durability of the handle because I carry it horizontally at the time of carrying.) Although it can be said to the general of such goods, thin things such as a washer slip through the top when closing the lid I will enter the next frame. If that measure is done firmly, I would like to choose that price even if it is somewhat expensive.
Organizing box for decorative board color sample chip
4
From Japan
On 2016-05-19 14:54:42
It was inexpensive in large size, and the size was able to be used just exactly well. I ordered 2 boxes.
This review is about item#45523012.
Crimp terminal insert
2
From Japan
On 2015-12-05 10:14:23
There is one place wide place in the place of the handle, it is just good to put the crimping pliers. However, as you stop using the lid sweetly, will not stop stopping? I think.
This review is about item#45523012.
Organization of electronic parts, bolts, screws
1
From Japan
On 2015-11-19 07:39:41
The lid of the lid will be broken, as you carry with the handle the enclosure is weak, all the parts from the partition to the lid are warped, and the contents become messed up. As soon as it gets organized, it will not be a job to be pursued again. I will not buy it again. It is a commodity of \ 2 ~ 300 - degree. It is not a product that can be sold in Japan.
This review is about item#45523012.
Preservation of drill, end mill, etc.
4
From Japan
On 2015-10-25 15:18:53
I think that it is handy and convenient. I think that I would like to use more when it is a little cheaper. . . .
This review is about item#45523012.

Related Products