Buy more than* S$200* and get FREE SHIPPING

Belt Hold Case Box

4.34 (83)
Case Dimensions (Length x Width x Height) (mm)
90x60x55
Outer Dimensions (Length L x Width W x Height H) (mm)
380x315x62
Color
Black / clear
Weight (kg)
1.4
Material
Polypropylene
Set Contents
14 case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL3049-C 45523021 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 54
4 star 16
3 star 5
2 star 3
1 star 5
Review Rating: 4.34
83 Customer Reviews
The reviews are automatic translation.
Organizing accessories
5
From Japan
On 2017-11-20 16:06:44
It was a solid making than I expected. Organizing screws for accessories Plus, working efficiency by using the belt holder has been improved considerably.
This review is about item#45523021.
To organize accessory parts.
5
From Japan
On 2017-11-18 22:03:07
I am using it for arranging accessory parts and resin meal plates and empty frames. Previously, I used 100 equal cases, but if you change to here, it is easier to find and useful. I also would like to purchase repeat.
Sorted storage of crimp terminals
4
From Japan
On 2017-11-09 18:07:23
When opening the box cover and trying to take out it is not easy to take out, if you have a part to catch and pinch it would be nice.
This review is about item#45523021.
Sub division by screw type
5
From Japan
On 2017-10-14 21:01:27
It is convenient because it can be used on a belt and managed collectively. Also, since it can be added as a single item, it's nice to be able to swap only what you need and bring it out.
This review is about item#45523021.
Sorting of screws
3
From Japan
On 2017-09-20 17:12:30
It was bundled with the steel bundle, and scratches were conspicuous because it was at the bottom. Although I think that scratches will be attached ... When opening the bag the hair was caught in the lid. The product itself is very user friendly.
This review is about item#45523021.
Bis and other parts
5
From Japan
On 2017-09-15 16:10:32
This box is satisfied. With repetition of repeat, now we have 12 units. If it says greedy, it is perfect if it is sold separately if only a transparent box of length corresponding to two boxes for this is used, but we use it in other boxes
This review is about item#45523021.
Organize
5
From Japan
On 2017-09-06 19:27:17
Because the lid is attached more than the one so far, it is secure without coming out in the movement Cheap is also good
This review is about item#45523021.
Biscuits
5
From Japan
On 2017-08-29 17:16:48
It is a user-friendly product. I do not have things to open suddenly I want to leave it in the car It is exactly the same size.
This review is about item#45523021.
I will summarize the screws etc.
5
From Japan
On 2017-08-15 14:45:09
It is very nice, easy to understand. Thank you very much.
This review is about item#45523021.
Maintenance etc. of packaging machines
5
From Japan
On 2017-07-28 22:41:52
We use it for bolts and terminals, accessories for accessories, but it is very easy to use.
This review is about item#45523021.

Related Products