Buy more than* S$200* and get FREE SHIPPING

Aluminum Cut Blade

5.00 (2)
Purpose
General steel, angle, rebar pipe, stainless plate, aluminum plate cutting.
Outside Diameter x Bore Diameter (phi mm)
160x20
Abrasive Material
A
Grain Size
#46
Compatible
VC-160T for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30528 45523046 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For cutting single pipe
5
From Japan
On 2017-05-12 22:15:38
Cutting whetstone of this size is hard to get in the rural area so I appreciate it.
This review is about item#45523046.
For cutting
5
From Japan
On 2015-06-19 18:17:29
It can be used normally. Because the price is normal, repeat when teeth run out.
This review is about item#45523046.

Related Products