Buy more than* S$200* and get FREE SHIPPING

Anchor Extraction Tool Holder Extraction Cone

3.50 (2)
Specification
Body striking pull-out method.
...see all>
Product Options
ADD TO CART
Outside Diameter x Overall Length (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Overall Length (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.0x102 (Rod) Hira径 19x170   1PC 1 NK-M12 45523082 289.99 SGD
In stock
25.0x99 (Rod) Hiradia 19x160   1PC 1 NK-3/8W 45523064 279.99 SGD
In stock
30.0x123 (Rod) Hiradia 22x215   1PC 1 NK-M16 45523091 339.99 SGD
In stock
30.0x135 (Rod) Hiradia 22x240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK-M22 45523116 399.99 SGD
Shipped after 2018-05-28
30.0x135 (Rod) Hiradia 22x230 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK-M20 45523107 429.99 SGD
Shipped after 2018-05-28
25.0x102 (Rod) Hira径 21x170   1PC 1 NK-1/2W 45523073 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Anchoring
4
From Japan
On 2017-01-27 16:19:59
It takes time and effort if it is manual but it was easy to work with impact.
This review is about item#45523064.
Extraction of Devbeso anchor
3
From Japan
On 2014-02-04 21:45:04
In the building renovation work, when you disassemble the anchoring scaffold, you need to bury luck with the anchor of "Debeso state" not being driven down to the prescribed depth, but if you fail, it will scratch the surrounding tiles, The screw part of the anchor will also collapse At the phase number of the scaffold disassembly, confirm "Debeso" beforehand, if you extract it smartly with this "Nukki", to be pleased by Mr.!!
This review is about item#45523073.

Related Products