Buy more than* S$200* and get FREE SHIPPING

TVC-301 Swine Leather Gloves, Hook and Loop Fastener

3.83 (6)
Material
Pigskin, polyurethane, polyester, and other
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 23 L Blue 9.5 1Pair 1 TVC-301 45524753 14.99 SGD
In stock
8 21.5 M Black 9 1Pair 1 TVC-301 45524717 14.99 SGD
In stock
9 24 LL Red 10 1Pair 1 TVC-301 45523195 14.99 SGD
In stock
9 24 LL Black 10 1Pair 1 TVC-301 45524735 14.99 SGD
In stock
8.5 23 L Black 9.5 1Pair 1 TVC-301 45524726 14.99 SGD
In stock
8 21.5 M Red 9 1Pair 1 TVC-301 45523177 14.99 SGD
In stock
9 24 LL Blue - 1Pair 1 TVC-301 45524762 14.99 SGD
In stock
8 21.5 M Blue 9 1Pair 1 TVC-301 45524744 14.99 SGD
In stock
8.5 23 L Red 9.5 1Pair 1 TVC-301 45523186 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When riding a bicycle
4
From Japan
On 2016-09-14 17:57:54
I purchased it in June 2014 and used it about 190 times x about 20 minutes. A hole opened in the junction between the thumb and the index finger that the material of the slip (polyurethane?) Palm of the palm was torn. It is unknown whether it is durable or not, but I feel it does not last longer than ordinary leather gloves. So soft and goods are not bad so I'm thinking about repurchasing, but since the price has increased 1.33 times in two and a half years ....
This review is about item#45523186.
Electrical construction
1
From Japan
On 2016-04-25 08:34:07
I own hands are the smaller one but have torn in one day from the stitch Different gloves are M size This product is not recommended L size too much
This review is about item#45523186.
General work, motorcycle driving, bicycle
5
From Japan
On 2015-10-07 17:07:45
Leather is supple and supple with the best fit. I am thankful that the thumbs easy to break and the middle finger of the index finger are reinforced
This review is about item#45524753.
Used when riding a scooter
3
From Japan
On 2014-08-20 11:32:32
When pulling the wrist belt part at the time of wearing, the belt immediately fell to the top. Is sewing convincing if you think about the price? The comfort is good. I am glad if there is a specification that is not Velochu closure because there are so many wearing off.
This review is about item#45524753.
I use it when riding a motorbike.
5
From Japan
On 2014-03-17 15:14:27
It does not hurt the operation by being familiar with the hand. There is also reinforcement on the fingertip, palm, and it can be reliable. It is a product that makes you want to purchase again at a low price.
This review is about item#45524753.
Car also drives & moves luggage
5
From Japan
On 2013-07-07 00:59:31
The fit is nice, but if the size matches the middle finger it's a bit tight so I'll try raising the size next time
This review is about item#45523186.

Related Products