Buy more than* S$200* and get FREE SHIPPING

TVC-302 Pig Leather Gloves

3.75 (4)
Material
Pigskin, other
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 8 23 L 1Pair 1 TVC-302 45523274 19.99 SGD
Shipped after 2018-04-23
10 8.5 24 LL 1Pair 1 TVC-302 45523283 20.99 SGD
Shipped after 2018-04-23
9 7.5 21.5 M 1Pair 1 TVC-302 45523265 19.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2015-06-28 13:58:17
I have been repeat purchase from several years ago. It was very familiar to hands and easy to use Even though the size was LL notation was delivered as surely as size, gradually deterioration in quality control seemed to be seen and mixed with L size (order is LL ) Although the tag of LL is attached, the size approx. M size becomes almost no longer entering. We hoped for thorough quality control and exchanging the proper size today but arrived today but the small things have been sent for every four on repeating the same thing. Those who refer to the size think that it is better to buy thinking that LL = M L = S M = SS I think whether it is good for the smaller hands as it is an easy-to-use product if the size is matched. How is Mona Taou thinking of this situation? It is a similar response twice, but do you know this fact in the upper part of your company? If you are in the upper level, if you are not incompetent, consider the correspondence and build an accurate quality control system.
This review is about item#45523283.
Safety measures for outdoor work
5
From Japan
On 2015-05-18 20:31:51
It is strong enough not to hurt even when grasping plants with thorny such as peppers. Even if it is covered with metal chips in polishing work, it does not hurt or hurt. Personally it is good to fit in your hand, but it would be better if you can cut costs a little more.
This review is about item#45523283.
Woodworking, care of plants
5
From Japan
On 2014-12-11 17:12:48
Before purchasing I did not expect much from the price, but it was easier to move and easy to move by using it, it was more than I expected. I thought that the size is M size from other things, but it was perfect for L size.
This review is about item#45523274.
Commuting by motorcycle
4
From Japan
On 2014-10-20 17:25:47
The finger part is thick and it is slightly slight, but the leather itself is soft and comfortable to use.
This review is about item#45523274.

Related Products