Buy more than* S$200* and get FREE SHIPPING

TVC-401 Cow Leather Gloves

4.35 (17)
Material
Cowhide, other
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 8.5 21.5 M 1Pair 1 TVC-401 45523292 20.99 SGD
In stock
9.5 8.5 23 L 1Pair 1 TVC-401 45523301 19.99 SGD
In stock
10 9 24 LL 1Pair 1 TVC-401 45523317 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 0
2 star 2
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
For external work
4
From Japan
On 2018-03-03 15:03:50
Although it does not reach the dragonfly rescue, it feels good in terms of price. In dragonfly it is used properly in unnatural scenes.
This review is about item#45523292.
Work and transport of equipment for shooting wild birds
5
From Japan
On 2017-11-18 19:58:07
Even in fine work such as camera and telephoto lens, and assembly and transportation of heavy objects such as a tripod platform, work is possible without removing this glove, so it is very handy.
This review is about item#45523292.
By motorcycle commuting
5
From Japan
On 2016-07-16 00:43:22
I use it for the spring and autumn bike. There is not reinforcement as much as a motorcycle glove, but if it is commuting it is enough. The price is also cheap, and the orange stitching is fashionable.
This review is about item#45523317.
Electrical construction work
2
From Japan
On 2016-04-28 16:05:24
It has been several years since I used this glove, but I will write about what I was thinking for the first time. Besides the softness of the leather and the thickness that it got sharp, I like the basic work well with the fine workability with the fingertip. Unfortunately, I always buy ten bundles, but there are considerable variations in the thickness and sewing condition of each piece of leather, the leather is thin and the hole is opened immediately, the seam is bad so seams are torn off soon There are 3 to 40% out of 10 bundles. The severe thing was that the fabrics to be sewn together did not overlap properly and they were not sewing or they had torn from the seams just by pulling to fit them in their hands. I think that it is easy to use and good gloves if you can make sutures more carefully.
This review is about item#45523292.
Equipment work
4
From Japan
On 2016-04-07 16:42:32
Although there were indications in the past review, the fibrous material inside the glove is too soft and fluffy so powdery skin falls with polo polo every time we put in and out our hands. The use of the highest grade cowhide singing is obviously over and sewing is also an ordinary level, but the softness of the leather in the initial state is easy to work with the finger and it is easy to work so I'd like to use it for a while. Moreover, because there was also a review with a small size, I usually use L, but I ordered this product in LL. Certainly it seems better to purchase on one size. Due to the nature of work, palm side of each finger, leather on both sides of the fingers, making the chemical fiber only part of the instep is ideal, but it is hard to find, so if you emphasize slippiness, hardness to break, softness, fit , This all TVC-401 made from cowhide and Provence of Penguin Ace are given the highest rating. Although the price is also high, the texture of Provence, goodness of making is different.
This review is about item#45523317.
Amateur's carpentry job
2
From Japan
On 2015-11-03 09:30:12
The function of protecting the hand is normal, but leather powder will overflow from inside the glove forever. Once turned inside out, the powder was removed with a sewage or vacuum cleaner, but the effect was temporary. It is unsuitable for indoor use.
This review is about item#45523301.
For hunting
5
From Japan
On 2015-10-29 11:17:21
I think that design, use feeling and price are both wonderful compared with things purchased and used at home center. I use it as a hunting game but it is just as superb as I thought it was for golf.
This review is about item#45523301.
Motorcycle · light work
5
From Japan
On 2015-10-08 15:48:52
The supple feeling is good with supple luxury leather. Because a little price is settled, I am planning to use it for waste work at a waste when riding a motorcycle. Reinforcement is not on the fingertips, only the part of the thumb's grip from the index finger. Fit feeling is the best because the leather is soft, but I am worried about the durability of the fingertip.
This review is about item#45523301.
welding
5
From Japan
On 2015-09-14 15:07:22
usually
This review is about item#45523301.
Wood work
5
From Japan
On 2015-08-04 14:59:05
Very good wearing feeling. Part of the Ate can be held tightly even with heavy objects, and fingertip side is also easy to do fine work.
This review is about item#45523317.

Related Products