Buy more than* S$200* and get FREE SHIPPING

Mok Mix Cotton Work Gloves

3.33 (6)
Mass (g/dozen)
650
Gauge Number
10
Number of Threads
3
Overall Length (cm)
23
Size
L
Material
Cotton, polyester, and other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Pair) 1 EG-108L 45523326 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 3
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance, ironwork, woodworking work, agricultural work etc.
5
From Japan
On 2017-11-19 17:50:55
It is thick and durable, it is extremely easy to use if you start hand in 2 or 3 times. Because it is packed with eyes, soil and dust are hard to enter and it is handy.
This review is about item#45523326.
Machine maintenance etc.
4
From Japan
On 2016-10-14 20:58:22
It is very strong and dirt is not conspicuous, so it can be replaced less frequently. Although I pointed out that it is small, in my case it works well with the hand shape when used for a long time. Because the tip of the little finger was frayed and caught on your fingers more frequently than before, four stars.
This review is about item#45523326.
Light work / everyday use
5
From Japan
On 2016-01-07 18:51:51
The size is slightly smaller as it is in other reviews. It was good for me to fit that hand. As you can see in the description of the item, the fabric is thicker than ordinary gloves, the eyes are filled and it is strong, so I wash it repeatedly. Heat pattern is stylish, except for the wrist part so much we are not military, so I am also wearing it for a bit of everyday use.
This review is about item#45523326.
Car maintenance
2
From Japan
On 2015-12-14 15:07:09
Do you call seams on your fingertips? There is something called a press line, and from the texture of this fabric that this line feels in the way to work fine, the price per 280 yen is not appropriate
This review is about item#45523326.
Civil engineering work
2
From Japan
On 2014-11-10 17:13:39
It's L size but it does not fit nicely in small hands
This review is about item#45523326.
Used in summer mountain trekking
2
From Japan
On 2013-10-11 16:36:32
My hands are medium in size, but I feel a little tightened. It seems to be managed for my wife, but one dash is too many and it is a failure.
This review is about item#45523326.

Related Products