Buy more than* S$200* and get FREE SHIPPING

Box for Card and Key

5.00 (4)
Main Part Dimension (mm)
85x45x180
Type
4-digit dialing variable
Weight (g)
(I except the adapter) 753
Material
(Body) Zinc die-cast iron ? TPR, (dial) ABS resin, (lid) zinc die-cast, (dial protective cover) PP, (shackle) iron ? TPR, (adapter) ABS resin
Accessories
Mounting only with attachments to the lever handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-KB-2 45523335 84.13 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Key storage
5
From Japan
On 2015-11-22 07:14:37
Easy to use, large capacity and smart (sliding dial protection cover). Although I used some other different key storage keys at the work site, I wanted to have a lot of difficulties in handling and difficult to operate, but this is easy to dial, the lid does not fall, it is robust. It is very satisfying, such as simple password change which is hard to misoperate, resin cover hard to scratch the door, shackle attachment / detachment lever which is difficult to operate erroneously. Moreover, it seems that it can be used as a permanent storage by screwing the back side of the box and it can be used as a permanent safekeeping and unlocking button to unlock button such as automatic shutter etc. (If it is a little bigger, it will be better if there is a cap removed from the shackle)
This review is about item#45523335.
Key storage
5
From Japan
On 2015-07-22 16:32:18
Easy to operate, more robust than it looks. I was worried about changing the PIN due to erroneous operation, but I was not worried about it at all.
This review is about item#45523335.
Use it when construction sites overlap.
5
From Japan
On 2015-03-27 15:52:46
Because it is large, I purchased it because it can be put in with the card and key. I think that it is easy to use and good product. Easy to operate also makes it easy to get the key even if it is mounted in a narrow place.
This review is about item#45523335.
Used as key storage at the office entrance
5
From Japan
On 2013-06-05 15:08:27
Previously, another company purchased a different key storage key, but purchase of this time was bad with inadequate usability. Very easy to use and everyone is satisfied.
This review is about item#45523335.

Related Products