Buy more than* S$200* and get FREE SHIPPING

Pick-Up Tool, LED Light

3.93 (15)
LED Lifespan (hrs)
50000
Illumination (Lx)
About 800 (50cm-time)
Dimension (phi x mm)
21x175
Elastic Range (mm)
175 to 550
Adsorption Force
(Tip) 3.2kg, (proximal part) 3.2kg
Power
Four button battery LR44 x (battery monitor)
Weight (g)
114
Material (Body)
Aluminum
Material
(Telescopic shaft) iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45524482 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-04-05 20:06:47
The price is cheap. Usage can also be used normally. After that, I will try to use how much durability it is.
This review is about item#45524482.
Inspecting the car and checking the fan belt
4
From Japan
On 2016-03-25 18:37:49
Because it is the second one this time, even if the price I think is a good product purchased as a spare is a bit cheaper.
This review is about item#45524482.
Construction machine maintenance
4
From Japan
On 2015-11-03 09:52:12
Both ends are magnets, the light side is flexible. Although the total length is not as long as about 60 cm, I think that extension is also possible using both magnets. Used value is high if used side thinks. But because the diameter is too fat, ☆ one deduction.
This review is about item#45524482.
Good
5
From Japan
On 2015-08-25 16:02:44
I bought two. It is convenient with a magnet.
This review is about item#45524482.
Control panel wiring
5
From Japan
On 2015-08-05 18:52:34
Compared to other products, the magnet position is easy to use in the direction opposite to the light, easy to operate the switch.
This review is about item#45524482.
Work with narrow gaps
5
From Japan
On 2015-06-26 10:18:28
The presbyopia progresses past the age of 50, and it is used to find a screw etc. that fell to a place hard to see. Both price and function are satisfactory.
This review is about item#45524482.
Removal of metal parts in places out of reach.
5
From Japan
On 2014-11-09 18:04:51
The LED is brighter than I expected and the magnet at the tip is so strong that it seems to be about to stand. In addition, since the magnet of the tail section is stronger and stronger than that, it sticks to the iron plate section, it illuminates the LED and bends the flexible section, so it will also be widely used as a lighting instrument during work.
This review is about item#45524482.
Car maintenance
4
From Japan
On 2014-07-07 19:26:07
There is a time when lighting is bad. It can be used conveniently.
This review is about item#45524482.
Car maintenance
1
From Japan
On 2014-04-13 18:37:41
I received a light as soon as it arrived, but the LED does not turn on or not ... It should be brighter as well. So I use it only with pickup tool.
This review is about item#45524482.
Besides automobile maintenance, it is useful for wiring audio.
5
From Japan
On 2013-12-27 21:25:45
With more than price price, it is useful even if taking it easy to use. Especially the tip part bends, it is saved when working very bright LED.
This review is about item#45524482.

Related Products