Buy more than* S$200* and get FREE SHIPPING

Truck Sheet, Polyester Canvas

4.42 (224)
Eyelet Inner Diameter (mm)
12
Material (eyelet)
Aluminum
...see all>
Product Options
ADD TO CART
Color Weight (kg) Tensile Strength (50 mm /N ) Thickness (mm) Tear Strength (N) Type Compatible Accessories Grommet Pitch (cm) Compatible Vehicle Number of Eyelet Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Tensile Strength (50 mm /N ) Thickness (mm) Tear Strength (N) Type Compatible Accessories Grommet Pitch (cm) Compatible Vehicle Number of Eyelet Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 6.8 - 0.6 - Flat tension - 20 rubber bands (10mm x 600mm) 50x60 Truck (4-10t) 26 2.5mx4.8m 1sheet 1 2.5m x4.8m 20059043 249.99 SGD
Shipped after 2018-02-26
Green 3.5 - 0.6 - Flat tension - 10 rubber bands (10mm x 600mm) 57.5x54 Light truck (850kg - 1t) 18 2.3mx2.7m 1sheet 1 2.3m x2.7m 20059034 83.99 SGD
Shipped after 2018-02-26
Light Green 2.25 2415 (vertical), 1970 (horizontal) 0.66 140 (vertical), 130 (horizontal) Flat tension type Small truck Ten rubber band (10mmx600mm) 43.5x51.8 - 16 1.8mx2.1m 1Sheet 1 1 1.8mx2.1m 45524631 56.99 SGD
Shipped after 2018-02-26
Light Green 4.55 2415 (vertical), 1970 (horizontal) 0.66 140 (vertical), 130 (horizontal) Flat tension type Small truck Twenty rubber band (10mmx600mm) 75.6x59.2 - 18 2.3mx3.6m 1Sheet 1 2 2.3mx3.6m 45524647 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 139
4 star 57
3 star 18
2 star 4
1 star 6
Review Rating: 4.42
224 Customer Reviews
The reviews are automatic translation.
Cover of the carrier
4
From Japan
On 2018-02-22 18:46:44
Because I have left it outside the absence of a garage, I held it for a year with rusty days.
This review is about item#45524631.
Rain shields on the truck bed
5
From Japan
On 2018-02-21 18:23:03
It is excellent in cost performance. The rubber band is not enough for the number of eyelets It is not a problem to use all, so there is no particular problem
This review is about item#20059043.
I use it as a light truck bed cover.
5
From Japan
On 2018-02-18 08:21:37
Although it is inexpensive, it is not inferior to other manufacturers such as softness, ease of use. I am looking forward to the durability from now. If there is hook attachment so that it can be hooked to the front (the torii of the track?), I think it will be useful.
This review is about item#45524631.
Truck bed seat
5
From Japan
On 2018-02-13 17:28:32
I have used it even before. It is strong and excellent in water resistance.
This review is about item#45524647.
Used for covering the driver's seat of a fishing boat
4
From Japan
On 2018-02-06 09:58:34
It was waterproofed, it was strong against rain and wind and adapted for use. However, it is slightly big in size and struggling to fold, as it will store the covers and store them during operation. Therefore, cut the length about 30 cm and use it. no problem.
This review is about item#20059034.
Trash lid
5
From Japan
On 2018-01-29 09:02:41
I changed the trash can to a smaller size How about the useful life that you purchased?
This review is about item#45524647.
Truck luggage protection
5
From Japan
On 2018-01-23 14:39:49
Strength magnitude is as expected. Afterwards, I do not know if the strength in terms of aged deterioration is good unless time passes.
This review is about item#20059043.
Rain shields on the truck bed
2
From Japan
On 2018-01-15 23:14:00
When the temperature falls below 10 ° C it hardens and does not trap honestly Since the number of eyelets is small, the position of the hook and the position of the vehicle are too shifted. Because rubber band is unnecessary, I want you to increase eyelets by all means.
This review is about item#45524647.
Track carrier cover
5
From Japan
On 2018-01-06 23:35:25
This is wonderful. From June 2014, three and a half years, I continued to rain with a light truck loading station, but there is no indication of a hole yet. It seems to have been hardening ... I will also buy this next time.
This review is about item#45524631.
Protect materials from rain
4
From Japan
On 2017-11-22 16:07:37
It seems thicker and stronger than I thought, and it is a commodity more than the price.
This review is about item#45524631.

Related Products