Buy more than* S$200* and get FREE SHIPPING

Taper Gauge

4.06 (18)
Minimum Scale (mm)
0.1
Pricision (mm)
+/-0.1
Surface Processing
Chromium electroplating
Measuring Range (mm)
1 to 15
Weight (g)
15
Overall Length (mm)
150
Thickness (mm)
About 1
Width (mm)
17
Material
Stainless hardened steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45524701 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 3
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-18 19:56:20
Cheap, light, easy to use, memory accurate, string through hole is good.
This review is about item#45524701.
Bore measurement
4
From Japan
On 2018-02-12 14:31:31
It is even better if there is a conversion table of error on the back side like products of other companies.
This review is about item#45524701.
Adjustment of motorcycle carburetor
5
From Japan
On 2017-05-20 17:34:25
The price is reasonable and good. Lay out the layout of oil etc.?
This review is about item#45524701.
Measurement of product dimension
4
From Japan
On 2017-05-10 18:45:20
Although it is used for dimension measurement in business, it is easy to use because the fog is clearly visible
This review is about item#45524701.
Planned for work or hobby
2
From Japan
On 2016-03-17 00:38:44
I surprised opening the package and it is warping normally ... It was disappointing that I was curving because I thought that I should use it for fishing and putting out the center. I fixed it by bending it by hand, but I wonder if Shimwa etc was better, even if it was high ...
This review is about item#45524701.
measurement
4
From Japan
On 2015-08-14 15:29:51
Although it is the purchase of the second one, there seems to be old and new, there is a weak crown difference with the measured value (1 mm or less), but it is more accurate than the Kanpaku, it is also very active in places where calipers do not enter. I always carry one.
This review is about item#45524701.
It was a defective item
1
From Japan
On 2015-03-17 16:42:50
This is the scale used to insert in the hole and stopped is the usage method like the diameter? When inserting into the hole of Ф 10, it stopped at 10.5, so it is funny to measure with a caliper, the place of 10 was 9.7 and the place of 15 was 14.3. Although not related to the measurement, the hole on the top is also deviated and things that can not be used at all are sent. I'm sorry.
This review is about item#45524701.
Used for gap measurement at work
5
From Japan
On 2014-10-11 22:04:35
Because it is cheap and easy to use, I always buy it I will give you that there is a person who you want I am willing to use it
This review is about item#45524701.
Clearance measurement of automobile parts
5
From Japan
On 2014-06-16 20:22:08
It is convenient when you measure somewhat roughly without worrying about accuracy much. It is good to be able to inspect even if the tip is narrow as long as both are hitting the graduation lines. Numerals are easy to see.
This review is about item#45524701.
Measurement of gap
4
From Japan
On 2014-04-22 21:11:18
Memory is hard to see and marks of product processing stand out. Compared with other taper gauges, the price is about half price so I think that it is commodity commensurate with the price.
This review is about item#45524701.

Related Products