Buy more than* S$200* and get FREE SHIPPING

Cord Reel

Purpose
Equipment power in the ironworks, various production plants, general contractors, and exhibition. Agricultural machinery and equipment, etc. Moving power supply for 200V.
Cable Specification - Core Number (C)
4
Cable Specification - Thickness (mm2)
2
Maximum Current (A)
19
Electric Wire Specification-Classification
Soft down cable VCT
Electrical Wire Length (m)
30
Rated Current (A)
5
Plug Socket Shape
Hooking type
Outlet Rating
3P · 20A · 250V with ground
Plug Socket Number
2
Weight (kg)
10
Material
(Disk) made of resin
Specification
Hooking type plug with 3P grounding, outlet dust cap, drum idling stop (brake stopper), with power pilot lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR-302ML 45524945 789.99 SGD
In stock
ADD TO CART

Related Products