Buy more than* S$200* and get FREE SHIPPING

PP Cup

4.34 (29)
Scale
Yes
Material
PP
...see all
Product Options
ADD TO CART
Mouth Outer Diameter (Including Spout)(mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Outer Diameter (Including Spout)(mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100.5 89.5x97.5 25 300 1PC 1 300ML 45524875 0.95 SGD
In stock
116 106x111 50 500 1PC 1 500ML 45524884 1.41 SGD
In stock
70.5 63x71.5 10 100 1PC 1 100ML 45524857 0.36 SGD
In stock
87 78x85 10 200 1PC 1 200ML 45524866 0.63 SGD
In stock
141 126x151 100 1000 1PC 1 1000ML 45524893 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.34
29 Customer Reviews
The reviews are automatic translation.
Temporary storage of liquid
5
From Japan
On 2017-05-10 18:22:00
I purchased it with other sizes. It is very inexpensive, has strength, and is useful. It is not disposable, it withstands repeated use enough. However, since the scale is thin and difficult to read, I think that it is easier to use if you can display it a little more clearly if possible.
This review is about item#45524893.
Weighing reagent
5
From Japan
On 2017-01-23 14:34:06
It is strong and user-friendly. It is a waste in the disposal.
This review is about item#45524857.
Weigh distribution of chemicals.
4
From Japan
On 2017-01-06 19:57:25
It was a waste to be disposable. Although it was also in other reviews, I think that it can be taken out smoothly at unpacking if you can get paper wrapped in between, if it is sent repeatedly. I was clinging this time.
Painted string instrument
5
From Japan
On 2016-12-29 21:59:36
It is stronger than I imagined. There is also sufficient drug resistance.
This review is about item#45524866.
Soap making
5
From Japan
On 2016-12-28 21:03:06
It is a waste to disposable. The price is also cheap and strong against alkalis, so it is doing great success in soap classroom.
This review is about item#45524884.
Small quantity type for measuring paint amount of paint
2
From Japan
On 2016-10-13 20:05:58
Things are very good, but if they are sent repeatedly, several pieces can not be peeled off and peeled off, in case of scraping, paper paper in between, so please be able to separate them one at a time.
This review is about item#45524875.
To create soap and aroma craft
5
From Japan
On 2016-10-13 10:30:37
It's a bit of a hassle to remove it when I'm writing other people, but I liked it because it's easy to use and cospa is also good.
This review is about item#45524857.
Water quality inspection
5
From Japan
On 2016-08-25 16:16:29
It can be used many times, it is hard to get dirty, so I can spend it around and it helps.
This review is about item#45524884.
Formulation of paint
5
From Japan
On 2016-06-29 21:04:32
Since it is thick and solid, you can hold it with your hands. It is a waste to disposable.
This review is about item#45524875.
Confirm capacity of additives etc.
5
From Japan
On 2016-06-23 16:27:14
I am not particularly satisfied nor dissatisfied, but I thought that it would be better if the transparency was a little higher.
This review is about item#45524866.

Related Products