Buy more than* S$200* and get FREE SHIPPING

Air Compressor AIRBOXY

4.20 (5)
Air Ejection Amount (l/min)
[When] 0.6MPa, 0.3MPa [when], 63 (50Hz), 71 (60Hz), 27 (50Hz), 31 (60Hz)
Safety Valve Set Pressure (MPa[kgf/cm2])
0.88[9]
Air Tank Capacity (L)
1.2
Pressure (MPa[kgf/cm2])
Motor stop / 0.78 [8] motor return / 0.59 [6]
Power Consumption (W) (50/60 Hz)
840/900
Dimensions (Width W x Depth D x Height H) (mm)
338x235x445
System
Oil-less piston
Cord Length (m)
1.8
Rated Voltage (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
6.5 (body only)
Accessories
5m air hose (coupler plug), air duster, car tire inflator (such as a children's pool, float)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX-09 45524936 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Put air such as a bicycle, used to blow off the dust.
4
From Japan
On 2014-09-19 20:12:59
Since the light and small troubled with location. However, pressurized becomes capacity is small immediately automatic operation of the tank. Because the whole is small it can not be helped this point. Sound is noisy.
This review is about item#45524936.
To private as cleaning of various things
4
From Japan
On 2014-08-22 14:29:54
Light and is good place to carry, but others are not happy is also pressurize become automatic operation immediately for tank capacity is small is dissatisfaction Naten
This review is about item#45524936.
House cleaning
4
From Japan
On 2014-06-15 14:33:39
Easy to use lightly
This review is about item#45524936.
car
5
From Japan
On 2014-06-12 18:41:57
Very good
This review is about item#45524936.
Used as an air duster for skipping the water droplets of the instrument after cleaning (removal)
4
From Japan
On 2014-01-24 16:37:23
We come in handy not embarrass even to place every other small, lightweight. On our side we blow away the water droplets adhering to the instrument and set the pressure to 0.75MPa, but it is still quite large hear of the difficulties that sound frequently in automatic operation takes pressure for tank capacity is small in the room. But so far on behalf of the air duster spray cans You have enough to play a role wonder if friendly to the global environment?
This review is about item#45524936.

Related Products