Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Temperature Sensor RN5

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Class (grade)
B
Number of Elements
1
Terminal
M3Y
Element
Pt100ohm
Lead Wire
Fluorine resin
Temperature Measurement Range (deg C)
-50 to 250
Dimension D (phi mm)
3.2
Dimensions L (mm)
100
Material
SUS316 (protection tube)
Specification
Lead wire type platinum resistance thermometer
...see all
Product Options
ADD TO CART
Lead Wire (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lead Wire (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 RN5-1M 46752867 75.02 SGD
Shipped after 2017-05-01
2 1PC 1 RN5-2M 46752876 81.49 SGD
Shipped after 2017-05-01
4 1PC 1 RN5-4M 46752894 95.69 SGD
Shipped after 2017-05-01
3 1PC 1 RN5-3M 46752885 89.23 SGD
Shipped after 2017-05-11
ADD TO CART

Related Products