Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CR Chloro Plain Rubber, Sponge Angle String

4.78 (9)
Type
Sumihimo
Color
Black
Material
CR (chloro plain rubber)
...see all>
Product Options
ADD TO CART
Length (m) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 5x5   1PC 1 5x5x10m 45526652 40.99 SGD
In stock
1 12x12   1PC 1 12x12x1m 45526862 10.99 SGD
In stock
10 12x12   1PC 1 12x12x10m 45526896 89.99 SGD
In stock
3 10x10   1PC 1 10x10x3m 45526817 23.99 SGD
In stock
50 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x6x50m 45526731 239.99 SGD
Shipped after 2018-06-27
3 6x6   1PC 1 6x6x3m 45526695 14.99 SGD
In stock
50 5x5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x5x50m 45526677 199.99 SGD
Shipped after 2018-06-27
10 10x10   1PC 1 10x10x10m 45526835 73.99 SGD
In stock
50 8x8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x8x50m 45526792 289.99 SGD
Shipped after 2018-06-27
3 8x8   1PC 1 8x8x3m 45526756 19.99 SGD
In stock
20 8x8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x8x20m 45526783 159.99 SGD
Shipped after 2018-06-27
3 15x15   1PC 1 15x15x3m 45526932 41.99 SGD
In stock
10 15x15   1PC 1 15x15x10m 45526957 139.99 SGD
In stock
50 10x10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x10x50m 45526853 369.99 SGD
Shipped after 2018-06-27
20 5x5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x5x20m 45526661 88.99 SGD
Shipped after 2018-06-27
1 10x10   1PC 1 10x10x1m 45526801 7.99 SGD
In stock
10 8x8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x8x10m 45526774 76.99 SGD
Shipped after 2018-06-27
5 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x6x5m 45526704 28.99 SGD
Shipped after 2018-06-27
20 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x6x20m 45526722 97.99 SGD
Shipped after 2018-06-27
1 5x5   1PC 1 5x5x1m 45526625 4.99 SGD
In stock
20 15x15   1PC 1 15x15x20m 45526966 269.99 SGD
In stock
50 12x12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x12x50m 45526914 419.99 SGD
Shipped after 2018-06-27
5 8x8   1PC 1 8x8x5m 45526765 29.99 SGD
Shipped after 2018-06-22
1 8x8   1PC 1 8x8x1m 45526747 6.99 SGD
In stock
1 6x6   1PC 1 6x6x1m 45526686 4.99 SGD
In stock
10 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x6x10m 45526713 60.99 SGD
Shipped after 2018-06-27
3 5x5   1PC 1 5x5x3m 45526634 12.99 SGD
In stock
5 15x15   1PC 1 15x15x5m 45526941 67.99 SGD
In stock
50 15x15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15x15x50m 45526975 599.99 SGD
Shipped after 2018-06-27
1 15x15   1PC 1 15x15x1m 45526923 14.99 SGD
In stock
5 12x12   1PC 1 12x12x5m 45526887 44.99 SGD
In stock
20 10x10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x10x20m 45526844 179.99 SGD
Shipped after 2018-06-27
3 12x12   1PC 1 12x12x3m 45526871 29.99 SGD
In stock
20 12x12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x12x20m 45526905 189.99 SGD
Shipped after 2018-06-27
5 5x5   1PC 1 5x5x5m 45526643 21.99 SGD
In stock
5 10x10   1PC 1 10x10x5m 45526826 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
As a packing
3
From Japan
On 2017-07-14 15:55:27
The material was softer than I expected. Even if it was a bit harder it was good.
This review is about item#45526695.
For improving the airtightness of the vending machine door
5
From Japan
On 2017-01-23 17:52:53
I was satisfied very much. It was perfect if there was 12 × 15.
This review is about item#45526871.
As the packing of the lid of the dishwasher
5
From Japan
On 2016-12-14 14:55:16
Use 6 mm square type. Materials and shapes were matched and satisfactory repair was possible.
This review is about item#45526695.
Packing of clearance
5
From Japan
On 2016-01-14 15:10:41
I bought it to prevent the wind from leaking from the shield of the helmet and coming in. I have not used it yet, but the condition seems to be good.
This review is about item#45526625.
Packing of dishwasher
5
From Japan
On 2016-01-05 21:32:58
As the packing of the dishwasher became weak, it was purchased as a similar size and material. I could exchange cheaply.
This review is about item#45526695.
Replacement of packing for domestic compost
5
From Japan
On 2015-10-08 15:19:35
Hardness, suppleness, stickiness etc. are preeminent, it fits perfectly in the groove of the compost lid. Compatibility was also good for fall prevention reinforcement using double sided tape. It is recommended.
This review is about item#45526756.
Waterproof packing
5
From Japan
On 2015-03-10 09:51:42
I felt the hardness was good, the surface was slippery and I was able to install with a double-sided tape 1 m, it did not stop at 3 m.
This review is about item#45526634.
For packing of control box
5
From Japan
On 2015-02-19 16:45:15
Cushioning property is also satisfied well. It is still better as the size increases.
This review is about item#45526826.
This time, I purchased sponge used for special purpose.
5
From Japan
On 2013-06-26 22:04:03
It seems that the state of vacuum lasts longer than expected and it is also excellent in durability. However, I do not know unless I look at changes in years and changes over time.
This review is about item#45526643.

Related Products