Buy more than* S$200* and get FREE SHIPPING

CR Chloro Plain Rubber, Sponge Round String

4.86 (7)
Type
Maruhimo
Color
Black
Material
CR (chloro plain rubber)
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi9x5m 45527361 30.54 SGD
Shipped after 2017-09-28
9 3   1PC 1 phi9x3m 45527352 16.43 SGD
In stock
9 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi9x20m 45527395 109.90 SGD
Shipped after 2017-09-28
9 1   1PC 1 phi9x1m 45527343 5.92 SGD
In stock
6 3   1PC 1 phi6x3m 45527176 12.69 SGD
Shipped after 2017-09-29
6 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi6x20m 45527203 88.37 SGD
Shipped after 2017-09-28
6 1   1PC 1 phi6x1m 45527167 4.10 SGD
Shipped after 2017-09-28
13 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x5m 45527553 40.43 SGD
Shipped after 2017-09-28
12 1   1PC 1 phi12x1m 45527474 7.15 SGD
In stock
12 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi12x10m 45527501 71.68 SGD
Shipped after 2017-09-28
10 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi10x5m 45527431 32.12 SGD
Shipped after 2017-09-28
9 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi9x10m 45527377 62.68 SGD
Shipped after 2017-09-28
8 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi8x5m 45527307 39.92 SGD
Shipped after 2017-09-28
4 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi4x20m 45527081 79.43 SGD
Shipped after 2017-09-28
4 1   1PC 1 phi4x1m 45527045 3.88 SGD
In stock
3 3   1PC 1 phi3x3m 45526993 10.93 SGD
In stock
3 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi3x20m 45527027 79.43 SGD
Shipped after 2017-09-28
15 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi15x5m 45527614 82.96 SGD
Shipped after 2017-09-28
15 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi15x3m 45527605 29.25 SGD
Shipped after 2017-09-28
15 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi15x20m 45527632 179.90 SGD
Shipped after 2017-09-28
13 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x1m 45527535 13.74 SGD
Shipped after 2017-09-28
7 3   1PC 1 phi7x3m 45527237 13.57 SGD
In stock
7 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi7x10m 45527255 51.14 SGD
Shipped after 2017-09-28
6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi6x5m 45527185 24.22 SGD
Shipped after 2017-09-28
6 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi6x50m 45527212 199.90 SGD
Shipped after 2017-09-28
15 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi15x50m 45527641 419.90 SGD
Shipped after 2017-09-28
13 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x10m 45527562 79.43 SGD
Shipped after 2017-09-28
5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi5x5m 45527124 20.89 SGD
Shipped after 2017-09-28
9 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi9x50m 45527404 279.90 SGD
Shipped after 2017-09-28
7 5   1PC 1 phi7x5m 45527246 22.01 SGD
Shipped after 2017-09-27
7 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi7x20m 45527264 93.55 SGD
Shipped after 2017-09-28
8 50   1PC 1 phi8x50m 45527334 229.90 SGD
In stock
8 3   1PC 1 phi8x3m 45527291 13.94 SGD
In stock
8 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi8x20m 45527325 93.55 SGD
Shipped after 2017-09-28
5 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi5x10m 45527133 47.25 SGD
Shipped after 2017-09-28
4 5   1PC 1 phi4x5m 45527063 18.96 SGD
In stock
4 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi4x50m 45527097 189.90 SGD
Shipped after 2017-09-28
4 3   1PC 1 phi4x3m 45527054 11.47 SGD
In stock
4 10   1PC 1 phi4x10m 45527072 36.95 SGD
In stock
3 5   1PC 1 phi3x5m 45527002 18.41 SGD
In stock
15 10   1PC 1 phi15x10m 45527623 90.69 SGD
In stock
13 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x20m 45527571 149.90 SGD
Shipped after 2017-09-28
8 1   1PC 1 phi8x1m 45527282 4.76 SGD
In stock
7 1   1PC 1 phi7x1m 45527221 4.76 SGD
In stock
12 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi12x50m 45527526 319.90 SGD
Shipped after 2017-09-28
10 1   1PC 1 phi10x1m 45527413 6.35 SGD
In stock
10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi10x10m 45527447 66.51 SGD
Shipped after 2017-09-28
8 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi8x10m 45527316 51.14 SGD
Shipped after 2017-09-28
5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi5x50m 45527151 199.90 SGD
Shipped after 2017-09-28
5 3   1PC 1 phi5x3m 45527115 11.61 SGD
In stock
5 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi5x20m 45527142 85.79 SGD
Shipped after 2017-09-28
5 1   1PC 1 phi5x1m 45527106 4.00 SGD
In stock
15 1   1PC 1 phi15x1m 45527596 9.53 SGD
In stock
12 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi12x5m 45527492 34.94 SGD
Shipped after 2017-09-28
10 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi10x50m 45527465 289.90 SGD
Shipped after 2017-09-28
10 3   1PC 1 phi10x3m 45527422 18.22 SGD
In stock
10 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi10x20m 45527456 129.90 SGD
Shipped after 2017-09-28
7 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi7x50m 45527273 219.90 SGD
Shipped after 2017-09-28
6 10   1PC 1 phi6x10m 45527194 40.64 SGD
In stock
3 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi3x50m 45527036 189.90 SGD
Shipped after 2017-09-28
3 1   1PC 1 phi3x1m 45526984 3.81 SGD
In stock
3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi3x10m 45527011 45.97 SGD
Shipped after 2017-09-28
13 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x50m 45527587 369.90 SGD
Shipped after 2017-09-28
13 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi13x3m 45527544 26.52 SGD
Shipped after 2017-09-28
12 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi12x3m 45527483 22.93 SGD
Shipped after 2017-09-28
12 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi12x20m 45527517 139.90 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As a packing
5
From Japan
On 2017-02-12 14:29:02
It is very satisfying because it is very soft and strong for pulling. I will also purchase it next time.
This review is about item#45527045.
Used to exchange packing of waterproof case
5
From Japan
On 2016-09-30 08:01:49
The packing of the waterproof case of Takachi has been damaged, so I tried to replace it. I purchased and packed two pieces of 3 mm and 4 mm, but it seems that 4 mm is more suitable for cramped than 3 mm.
This review is about item#45526993.
Use in wheelchairs for pet dogs
5
From Japan
On 2016-09-29 21:04:11
I use it to support with my dog's wheelchair. It was very good.
This review is about item#45527596.
Prototyping, research, development of new fishing tackle. Other works.
5
From Japan
On 2016-08-15 22:19:26
It can be ordered cheaply in small quantities in units of 1 m. I bought nine kinds from the one with the smallest diameter. I was worried about a no-brand item, but I used it for making a woodblock quickly but the quality was satisfying.
This review is about item#45526984.
Work production material
5
From Japan
On 2016-06-12 16:33:06
It is good to have a type of firmness
This review is about item#45527002.
In the steam kettle packing
4
From Japan
On 2015-12-11 18:41:00
Although it is not the original use, I was asked by a acquaintance to use it after remodeling it into a steam shuttle packing. It was OK. I have not thought that there is no need to replace anymore (I do not buy it).
This review is about item#45527483.
Entrance packing (pin tip type) Including into the groove Prevention of clearance between door and frame
5
From Japan
On 2013-11-02 14:43:41
At the present stage Φ 4 mm size can be used without problems. I would like to review it in the future, but I would like to reconsider the price. (Example: Can you make cheap at ▲ 30 yen at the time of 10 m purchase and 20 m purchase?) Because there is a trading company that can purchase less cheaply this time than other companies
This review is about item#45527072.

Related Products