Buy more than* S$200* and get FREE SHIPPING

Bare Blade Terminal, Bt Form

4.00 (4)
Dimension d (phi mm)
1.4
Dimensions B (mm)
1.2
Electric AWG Wire Conjugation Range (#)
22-18
Dimensions E (mm)
4.5
Dimension D (phi mm)
2.5
Dimension t (mm)
0.7
...see all>
Product Options
ADD TO CART
Type Terminal Compatible Tool CSA Standard Acquisition UL Standard Acquisition Acquired JIS Standard Wire Conjugation Range (strand-wire) (mm2) Dimension G(mm) Conjugation Wire Range (single)(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Terminal Compatible Tool CSA Standard Acquisition UL Standard Acquisition Acquired JIS Standard Wire Conjugation Range (strand-wire) (mm2) Dimension G(mm) Conjugation Wire Range (single)(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(BT type) HS (High-source lid) NH67 Nothing Nothing Nothing 0.3 to 0.75 7 - 12.8 1Box(100PC) 1 BT0.75-7 45320931 9.99 SGD
In stock
(BT form) - - available available Not available 0.3 - 0.75 11.0 0.57 - 1.44 16.8 1Box(100PC) 1 BT0.75-11 32610864 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for the connector terminal of INV
5
From Japan
On 2018-02-11 15:10:37
I am using it because it is a manufacturer's recommendation item. Crimping pliers for 0.75 is also necessary.
This review is about item#32610864.
Used as part for wiring
5
From Japan
On 2017-10-11 08:57:20
Because there is inventory, it is very convenient and saved to be available the next day
This review is about item#45320931.
Control panel wiring
5
From Japan
On 2016-07-07 14:40:14
It is used with a plug type terminal block. Unlike the rod-shaped terminal used in electrical construction, it has a corner section so that it is in close contact. It is 0.75 size which can be crimped securely even with a thin line of 0.3. As for insulation, there is a special insulating cap VC 0.75 (note number 45321202) so let's purchase it together.
This review is about item#45320931.
Inverter wiring
1
From Japan
On 2013-08-06 13:20:22
It will break easily. I bought it with inverter designation, but if it is naked, it is dangerous because the wires are brought into contact with each other.
This review is about item#32610864.

Related Products