Buy more than* S$200* and get FREE SHIPPING

Corrosion Resistant Zinc Plate

4.41 (17)
...see all>
Product Options
ADD TO CART
Hole Pitch (mm) Attachment Weight (kg) Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Pitch (mm) Attachment Weight (kg) Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 M16 - - 100 500 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-16 45531577 339.99 SGD
Shipped after 2018-06-29
110 M12 - - 100 200 Zinc   1PC 1 B-3S 45531455 45.99 SGD
Shipped after 2018-06-29
160 M16 - - 150 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-6 45531491 139.99 SGD
Shipped after 2018-06-29
160 M16 - - 150 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-8 45531516 169.99 SGD
Shipped after 2018-06-29
- M12 0.55 20 70 75 Zinc   1PC 1 B-0.5 45531421 12.99 SGD
In stock
- - - - - - -   1PC 1 B-1 45531437 22.99 SGD
In stock
75 M12 1.25 25 70 150 Zinc   1PC 1 B-2 45531446 28.99 SGD
In stock
110 M12 2.4 20 100 200 Zinc   1PC 1 B-3 45531464 51.99 SGD
In stock
110 M12 - - 100 200 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-4 45531473 72.99 SGD
Shipped after 2018-06-29
160 M16 - - 150 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-7 45531507 159.99 SGD
Shipped after 2018-06-29
160 M16 - - 150 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-14 45531534 299.99 SGD
Shipped after 2018-06-29
160 M16 - - 200 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-20 45531561 399.99 SGD
Shipped after 2018-06-29
160 M16 - - 200 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-15 45531543 309.99 SGD
Shipped after 2018-06-29
160 M16 - - 150 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-12 45531525 229.99 SGD
Shipped after 2018-06-29
160 M16 - - 200 300 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-17 45531552 339.99 SGD
Shipped after 2018-06-29
110 M12 - - 100 200 Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-5 45531482 97.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Used for plating
5
From Japan
On 2018-06-10 08:12:28
I did not think that it was so big. It is cheap and no complaints.
This review is about item#45531421.
Used to prevent electrolytic corrosion of the fishing boat screw and shaft exchange.
5
From Japan
On 2018-04-18 15:01:48
It is cheaper than a certain mecha, it is not inferior at all, it seems that this one is better.
This review is about item#45531437.
For galvanization
5
From Japan
On 2018-04-05 13:50:23
Used for galvanizing. All-you-can-like plating with lots of plenty (haha)
This review is about item#45531421.
This product itself is the best
3
From Japan
On 2018-03-19 15:14:27
Because it is used for galvanizing because it melts and uses for one's own use it is not used for the original use, it is the best if it is the original usage, but it is not so much with plating.
This review is about item#45531421.
Maintenance of motorcycle
2
From Japan
On 2018-03-13 15:59:09
I use it for plating on parts of bike. We can get zinc at this price, which is very helpful.
This review is about item#45531421.
Corrosion protection of small boat (dock)
5
From Japan
On 2017-12-01 17:58:24
Since the thickness is 20 mm, you do not have to worry until the next dock (after six months).
This review is about item#45531437.
I will use it for zinc in the pleasure boat
5
From Japan
On 2017-11-28 23:28:55
Anyway cheaper than anything else. Moreover, the arrival is very fast. Since I actually try to use the effect, I know only a few months earlier, but I was confident that even if I saw the real thing it was nothing inferior to the manufacturer. In the future, zinc will do this as well.
This review is about item#45531421.
Used for plating
5
From Japan
On 2017-04-10 22:17:12
I used the battery as a zinc electrode after disassembling it, but I bought it because I wanted zinc in bulk. All you can do is plating.
This review is about item#45531421.
DIY galvanizing
5
From Japan
On 2017-04-08 15:03:53
Although it is not the original use, it was able to plate the bike parts cleanly with zinc electrode.
This review is about item#45531421.
When painting ship
5
From Japan
On 2017-03-03 14:48:03
It is created according to the dimensions and I think that it is functionally sufficient.
This review is about item#45531437.

Related Products