Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

24LED Lantern Light

4.31 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
10000
Luminous Flux (Lm)
120
Luminous Intensity (mcd)
1500 to 1800x24
Lighting System
Lighting up to 50% brightness by pressing once the 1. Buttons.Lighting up to 100% brightness and press 2 twice. Buttons.
Lighting Time
(50% at the time of brightness) (at 100% brightness) 35 50 /
Batteries
3 AA type batteries 1 x (battery not included)
Light Source
1.5W
Dimensions (Width W x Height H) (mm)
108x220
Weight (g)
820 (battery installed)
Material
(Body cover) ABS, (transparent cover) PS, (battery cover) PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M509B 45526591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Around only at night in the garden
3
From Japan
On 2015-04-16 10:18:07
Luminosity is no problem, but do you use purpose is different, when the light is walking with so spreading 360 degrees your better is bright, is light is too good feeling. This is it's what to brighten all around placed such as the ground outdoors. So, it seems to his own use, I was there to give us the light of the range of about 180 degrees to 120 degrees with a reflecting plate.
This review is about item#45526591.
Warehouse
5
From Japan
On 2015-02-09 15:38:01
To cheap comparatively, because other than the bright, wow, I am satisfied
This review is about item#45526591.
Lighting of the night of walking, emergency lights instead of the power outage, etc.
5
From Japan
On 2015-01-24 19:34:11
This may be very bright. Since the brightness is the two-stage, it says that there is a utility in a variety of situations.
This review is about item#45526591.
Night angling
2
From Japan
On 2015-01-17 16:58:33
That does not change the brightness of the time 50% and 100% is the only complaint. I thought I wonder are you properly test for in-house products. Usually, I think that is clearly different from much brightness can experience at 50% and 100% for the naked eye .... If defective, you want to exchange ask.
Night of the garden walk
4
From Japan
On 2014-12-19 13:12:17
I was expected to do a little more bright ... Well practically no problem. I wonder if you'll have the battery after. Switch it called a little more easy to press, but this is because you will do ... waterproof
This review is about item#45526591.
As a light at the time of car night and work.
5
From Japan
On 2014-11-09 18:11:04
Fluorescent light lantern that was used to previously, but it was the body hard to even larger battery the number of many treats, people of this LED lantern have liked because the battery number is also less several stages to compact bright.
This review is about item#45526591.
Emergency and use at night the roof.
5
From Japan
On 2014-10-24 19:34:58
There is a switch brightness, but does not substantially change. Brightness is enough.
This review is about item#45526591.
Simple lighting of night scene
5
From Japan
On 2014-08-28 14:25:32
Such things and inferior without as in the camping goods such as home improvement, I think that usability good Brightness adjustment is probably not necessary,
This review is about item#45526591.
Night angling
5
From Japan
On 2014-06-12 16:49:59
Brightness can be
This review is about item#45526591.
Attic work
4
From Japan
On 2014-05-22 18:17:37
Illuminance of the size or enough there but bumped, strength when dropped is unlikely.
This review is about item#45526591.

Related Products