Buy more than* S$200* and get FREE SHIPPING

Super Luminosity LED Headlight

3.38 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
100000
Luminous Flux (Lm)
180
Lighting System
Lighting up to 100% brightness by pressing once the 1. Buttons.Brownout up to 20% brightness and press 2 twice. Buttons.
Lighting Time
1.5
Batteries
3 AAA type batteries x (battery not included)
Light Source
3W
Dimensions (Width W x Height H x Depth D) (mm)
58x34x68
Weight (g)
100 (battery installed)
Material
(Body) ABS, (lens barrel) Aluminum, (headband) Nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M105B 45526607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 3
2 star 2
1 star 4
Review Rating: 3.38
21 Customer Reviews
The reviews are automatic translation.
Headlight
5
From Japan
On 2016-09-30 21:59:18
High brightness LED headlight is very easy to use because the brightly lit
This review is about item#45526607.
Vehicle maintenance
4
From Japan
On 2015-01-19 20:27:51
Handling end is very disappointing. I have things that are regarded as substitutes, but this one is far easier to use in terms of uniform brightness.
This review is about item#45526607.
Vehicle maintenance
5
From Japan
On 2014-11-24 13:26:29
I did not expect much from the price but it was bright enough. Although it does not say that it is waterproof with this.
This review is about item#45526607.
Nighttime external work
4
From Japan
On 2014-11-03 15:54:42
As regards brightness, installation of a satisfied band is sweet, so it is easy to remove.
This review is about item#45526607.
Waterwork construction
3
From Japan
On 2014-08-13 17:59:18
I think that it is bright for price. However, the band and band attachment part may be 100 lines.
This review is about item#45526607.
To work in the dark
1
From Japan
On 2014-05-21 08:45:59
When working downwards, the slide is loose, and the focal spot is changed from wide to spot. I want you to tighten it to the extent that it does not move with the slide mechanism.
This review is about item#45526607.
Underground pit, working in a machine room etc.
2
From Japan
On 2014-05-20 12:59:15
Brightness is comparable to that of other companies. I think that holding a battery is appropriate. However, even if the angle adjustment part is fine, even if the hinge part is tightened further, it will fall when it moves. Notch improvement is desirable.
This review is about item#45526607.
When you want to use both hands in the dark.
2
From Japan
On 2014-01-06 20:49:55
The price was affordable, but again, as expected, it will deviate from the helmet. Suddenly it got dark and the work stopped working that was shining on hand. I would like to purchase anti-slip measures without changing prices, if possible.
This review is about item#45526607.
Underground work
5
From Japan
On 2013-11-21 13:14:19
I bought a high-brightness LED for the first time but it is an excellent one. I am using it at the work site in the basement, but the illumination adjustment is possible, the functionality is good, the price is reasonable, I think I will purchase again.
This review is about item#45526607.
Inspection work
4
From Japan
On 2013-10-17 18:37:27
The brightness of light is perfect at this price. It is easy to work because there is no uneven irradiation. If I dare say that spot irradiation enough to produce the shape of the element is rarely used so I thought it would be easier to do the work at hand if I could irradiate more widely.
This review is about item#45526607.

Related Products