Buy more than* S$200* and get FREE SHIPPING

Steel Hose Clamp

5.00 (2)
Material (band)
SPCC SD
Material
(Housing) SPCC SD, (screw) SWRCH6A
...see all>
Product Options
ADD TO CART
Use Range (mm) Band Width (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (mm) Band Width (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 to 54 - Trivalent Chromate plated 1PC 1 2 45546252 3.99 SGD
Shipped after 2018-01-29
9 to 13 9.5 Trivalent Chromate plated 1PC 1 OOO 45546164 2.99 SGD
In stock
19 to 25 - Trivalent Chromate plated 1PC 1 OX 45546207 2.99 SGD
In stock
146 to 159 - Trivalent Chromate plated 1PC 1 7 45546347 4.99 SGD
Shipped after 2018-01-29
149 to 178 - Trivalent Chromate plated 1PC 1 8 45546356 4.99 SGD
Shipped after 2018-01-29
175 to 203 - Trivalent Chromate plated 1PC 1 9 45546365 4.99 SGD
Shipped after 2018-01-29
200 to 229 - Trivalent Chromate plated 1PC 1 10 45546374 5.99 SGD
Shipped after 2018-01-29
225 to 254 - Trivalent Chromate plated 1PC 1 11 45546383 7.99 SGD
Shipped after 2018-01-29
251 to 281 - Trivalent Chromate plated 1PC 1 12 45546392 8.99 SGD
Shipped after 2018-01-29
22 to 29 - Trivalent Chromate plated 1PC 1 1A 45546216 2.99 SGD
In stock
28 to 41 - Trivalent Chromate plated 1PC 1 1X 45546234 2.99 SGD
In stock
127 to 146 - Trivalent Chromate plated 1PC 1 6X 45546331 4.99 SGD
Shipped after 2018-01-29
31 to 48 - Trivalent Chromate plated 1PC 1 2A 45546243 2.99 SGD
In stock
44 to 60 - Trivalent Chromate plated 1PC 1 2X 45546261 2.99 SGD
In stock
60 to 80 - Trivalent Chromate plated 1PC 1 3X 45546286 2.99 SGD
In stock
83 to 102 - Trivalent Chromate plated 1PC 1 4X 45546304 3.99 SGD
Shipped after 2018-01-29
50 to 70 - Trivalent Chromate plated 1PC 1 3 45546277 2.99 SGD
In stock
70 to 90 - Trivalent Chromate plated 1PC 1 4 45546295 3.99 SGD
In stock
13 to 16 9.5 Trivalent Chromate plated 1PC 1 MOO 45546173 2.99 SGD
In stock
16 to 22 - Trivalent Chromate plated 1PC 1 O 45546191 2.99 SGD
In stock
13 to 19 9.5 Trivalent Chromate plated 1PC 1 OO 45546182 2.99 SGD
In stock
25 to 35 12 TrivalentChromateplated 1PC 1 1 45546225 2.99 SGD
In stock
95 to 115 - Trivalent Chromate plated 1PC 1 5 45546313 3.99 SGD
Shipped after 2018-01-29
104 to 127 - Trivalent Chromate plated 1PC 1 6 45546322 4.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For hose band
5
From Japan
On 2016-09-29 21:03:14
In ordinary hose bands it was too big to be tightened and looking for something thin. I am using it without problems.
This review is about item#45546164.
Joint of drainage pump
5
From Japan
On 2015-07-06 16:24:22
I feel the tightness is also good.
This review is about item#45546277.

Related Products