Buy more than* S$200* and get FREE SHIPPING

304 Stainless Hose Clip

4.00 (7)
Material (band)
SUS304
Material
(Housing) SUS304, (screw) SUS304
...see all>
Product Options
ADD TO CART
Use Range (mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 to 102 - 1PC 1 4X 45546541 6.99 SGD
In stock
127 to 146 - 1PC 1 6X 45546575 7.99 SGD
In stock
149 to 178 - 1PC 1 8 45546593 7.99 SGD
Shipped after 2018-04-27
13 to 16 9.5 1PC 1 MOO 45546417 3.99 SGD
In stock
95 to 115 - 1PC 1 5 45546557 6.99 SGD
In stock
200 to 229 - 1PC 1 10 45546611 9.99 SGD
Shipped after 2018-04-27
225 to 254 - 1PC 1 11 45546627 10.99 SGD
Shipped after 2018-04-27
146 to 159 - 1PC 1 7 45546584 7.99 SGD
Shipped after 2018-04-27
251 to 281 - 1PC 1 12 45546636 10.99 SGD
Shipped after 2018-04-27
70 to 90 - 1PC 1 4 45546532 5.99 SGD
In stock
104 to 127 - 1PC 1 6 45546566 7.99 SGD
Shipped after 2018-04-27
175 to 203 - 1PC 1 9 45546602 8.99 SGD
Shipped after 2018-04-27
60 to 80 12 1PC 1 3X 45546523 5.99 SGD
In stock
25 to 35 12 1PC 1 1 45546462 3.99 SGD
In stock
31 to 48 12 1PC 1 2A 45546487 4.99 SGD
In stock
28 to 41 12 1PC 1 1X 45546471 3.99 SGD
In stock
16 to 22 12 1PC 1 O 45546435 3.99 SGD
In stock
38 to 54 12 1PC 1 2 45546496 4.99 SGD
In stock
22 to 29 12 1PC 1 1A 45546453 3.99 SGD
In stock
50 to 70 12 1PC 1 3 45546514 4.99 SGD
In stock
9 to 13 9.5 1PC 1 OOO 45546401 3.99 SGD
In stock
13 to 19 9.5 1PC 1 OO 45546426 3.99 SGD
In stock
44-60 12 1PC 1 2X 45546505 4.99 SGD
In stock
19-25 12 1PC 1 OX 45546444 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Fixation of motorcycle radio etter hose
5
From Japan
On 2018-03-16 12:44:03
It is a type that does not have a hole in the band part so it does not hurt the hose.
This review is about item#45546453.
I connect the fuel hose of the boat.
5
From Japan
On 2018-01-31 15:42:31
Since the boat is on the beach, rust is essential. I am useful because clips of all sten are not easy. I used it for about a year, but it has neither rust nor electric contact. Bands and screws are like stainless steel.
This review is about item#45546401.
Duct piping
5
From Japan
On 2017-07-22 14:40:51
Corresponding diameters are divided finely, so useless Beyondbillon is good. It is easy to take dust etc. because it is a screw groove instead of a hole.
This review is about item#45546557.
Fastening of vinyl hose
1
From Japan
On 2017-02-20 17:40:31
Because there is a band thickness, the step of the overlapping part did not come in close contact and it leaked. It may not be suitable for a thin vinyl hose
This review is about item#45546401.
Used for tightening the reverse hose of the car radiator
5
From Japan
On 2017-01-11 23:59:19
Since both ends of the band part are rounded, it can be tightened without worrying about scratching the rubber hose. I like the manufacturer's stamp of the bolt part also with maniac.
This review is about item#45546426.
Air - Horse
5
From Japan
On 2016-08-05 14:18:43
There was something that fits perfectly with the hose, and I was able to surely stop it. I am very satisfied.
This review is about item#45546401.
Car water relationship
2
From Japan
On 2013-03-04 21:07:25
The band material has too thick, it is hard and can not be tightened evenly against a circle with poor familiarity when tightened.
This review is about item#45546435.

Related Products