Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Foam Washing Machine FM10

4.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Available Liquid
Aim / PH2 - 12 about acidic to alkaline, use of, oil specification
Maximum Capacity (L)
1
Maximum Pressure (bar)
3
Weight (kg)
0.6
Dimension (mm)
130x200x315
Material
(Tank) polyethylene, (pump) polypropylene
Accessories
Safety Valve with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM10 39269237 129.07 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Cleaning business
5
From Japan
On 2016-10-14 20:15:10
Since a wide range can cope is convenient, you can use in the detergent sprayed at the time of the wall wash of the old house and municipal housing
This review is about item#39269237.
Cleaning General
4
From Japan
On 2015-04-30 12:46:39
I was surprised since become fairly dense foam than I had imagined. I feel so much there is no staying power of compressed air. You can from the release valve of the pressure accumulation completion If you get air is, Car if you want to injection from the front glass of (sedan) until the bonnet at a time Along the way required accumulator. (Depending on the type of vehicle) In the image, the "in one piece window glass once accumulator" of the general housing or would place said. Dense foam is really amazing.
This review is about item#39269237.
Oil cleaning
4
From Japan
On 2015-04-11 16:38:12
Still, do not use only operation check around, it will creamy foam. Injection angle and foam state by changing the cartridge can be changed. However Awakyo-Awachu is blowing force was weak feeling. I would like to think of a way of effective use looking for a future optimal detergent because it is likely to disappear and injection force of sticky-foam bubbles difference by the detergent.
This review is about item#39269237.
Outer wall cleaning, car wash, etc.
4
From Japan
On 2014-03-12 14:57:10
Fine bubbles can be a wide range injection, it is very convenient. However, since there is no any memory, and the like in the body, which is inconvenient if you want to work at the same concentration every time.
This review is about item#39269237.
It used to house cleaning in general
4
From Japan
On 2013-04-09 22:40:43
Can be evenly sprayed foam on the wall surface, because it does not sag like a liquid, Detergent for us to act in a long time wall. When sprayed on too thick, because Yuki fallen under the weight of the foam, When the thin dusting, makes clung to for a while wall. If the amount of detergent is running low, spraying amount of foam will be unstable. In making the price has been firmly only in price, there is no cheapness. The quality of foam is a fine-grained firm foam in a very creamy. Therefore, than the foam that blew in, such as foam sprayer, followed by a state of long foam.
This review is about item#39269237.