Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Rubber Gasoline Hose

4.13 (23)
Withstanding Pressure (MPa)
1
Length (m)
1
Accessories
Hose clip: five
...see all
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x10 1PC 1 77636 45526573 11.68 SGD
In stock
4x8 1PC 1 77638 46750182 -
Discontinued
[x]
5x10 1PC 1 77637 45558502 11.68 SGD
In stock
10x15 1PC 1 77634 46750173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 2
1 star 2
Review Rating: 4.13
23 Customer Reviews
The reviews are automatic translation.
As a fuel hose of a grass cutter
4
From Japan
On 2017-08-12 21:27:51
Although I used it for 1 year, it does not deteriorate and is supple. There is also little fuel leakage.
This review is about item#46750173.
For motorcycles
5
From Japan
On 2017-07-22 06:41:18
I bought it for O / H of the motorcycle, the goods arrived immediately.
This review is about item#46750182.
Used as a machine fuel hose
5
From Japan
On 2017-07-11 18:18:57
I just replace it and I do not know the durability yet, but I think that the use feeling is very good product as per the description of the product. Speaking of greed, it is very good that the attached hose stopper is a little more robust but ... generally it was a satisfactory product.
This review is about item#46750173.
Maintenance of motorcycle
5
From Japan
On 2017-06-03 09:40:34
I think product arrangement is also quick, especially good problems without problems.
This review is about item#46750182.
I used it for the maintenance of the motorcycle.
5
From Japan
On 2016-11-22 16:40:41
Although it is an ordinary hose in particular, I will continue checking durability.
This review is about item#45558502.
For motorcycle repair
1
From Japan
On 2016-10-04 16:08:48
1 year storage as cardboard packing on the shelf behind the warehouse in the store The vehicle came back with gasoline leakage in one month after being assembled. As a result of checking, many small cracks? There is a split and hardening is seen. It is impossible to attach to the vehicle if it is not possible to keep it in a place where it is in stock but it is not exposed to sunlight for emergency response.
This review is about item#45526573.
Used for fuel return hose of diesel engine
2
From Japan
On 2016-08-17 21:05:02
Although the hose outer diameter is slightly thick although there is no hindrance in use, the hose clip is useless.
This review is about item#46750182.
Motorcycle repair
4
From Japan
On 2016-03-04 07:44:20
It seems to be strong, which is good.
This review is about item#45558502.
Motorcycle repair
4
From Japan
On 2016-03-03 18:21:33
It seems to be strong, which is good.
This review is about item#45558502.
Old car restore
5
From Japan
On 2016-01-13 19:58:11
I am using it several times. It has a clip and it is useful.
This review is about item#45526573.

Related Products