Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

NPT
(Air inlet diameter) 3/8 in.
Outlet Corner (sq.)
19.0 (3/4 inches)
Compatible Hose Diameter (phi mm)
13
Operating Torque Range (N/m)
272-1224
Air Consumption (L/min)
269
No Load Rotation Speed (min-1[r.p.m])
5500
Overall Length L (mm)
224
Maximum Torque (N m)
1491
Weight (kg)
5.62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 261 45537685 1,049.99 SGD
In stock
ADD TO CART

Related Products