Buy more than* S$200* and get FREE SHIPPING

Air Ratchet Wrench

4.00 (1)
NPT
(Air inlet diameter) 4-inch
Outlet Corner (sq.)
9.5 (3/8)
Compatible Hose Diameter (phi mm)
10
Air Consumption (L/min)
85
No Load Rotation Speed (min-1[r.p.m])
250
Overall Length L (mm)
186
Maximum Torque (N m)
34
Weight (kg)
0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 105-C3 45537703 149.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-02-11 09:52:46
Torque is sufficient and there is no problem. It is a little heavy.
This review is about item#45537703.

Related Products