Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Pump

4.00 (1)
Motor Rotation Speed (min-1r.p.m)
(50Hz) 2800, (60Hz) 3400
Ultimate Vacuum
25 microns (25 x 10-3 Torr)
Motor
250W, 2P
Exhaust Velocity (50/60 Hz) (L/min)
70/84
System
Direct Bok drive system, two-stage rotor
Dimensions (Length L x Width W x Height H) (mm)
278 x 119 x 216
Power (V)
100
Cycle(Hz)
50/60
Weight (kg)
7
Connection Diameter
1 / 4F male (with 5 / 16HF conversion adapter for R410A)
Set Contents
Body, vacuum pump oil, 5 / 16F conversion adapter for R410A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP-225 45503832 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Suction test
4
From Japan
On 2014-02-19 07:18:23
There is a track record of using similar things before. Especially no abnormality
This review is about item#45503832.

Related Products