Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Racing, Brake Pad

4.33 (3)
...see all>
Product Options
ADD TO CART
Conformable belt thickness (mm) Minimum Pulley Diameter (mm) Adaptive Belt Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable belt thickness (mm) Minimum Pulley Diameter (mm) Adaptive Belt Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4-2.4 57 - 200 1pack(12pc) 1 Mini NO1 66078118 34.99 SGD
Shipped after 2018-05-08
2.4-3.2 66 - 200 1pack(12pc) 1 Mini NO5 66078127 34.99 SGD
Shipped after 2018-05-08
- - 4.8 to 5.6 200 1Pack(12PC) 1 F-25 45559105 35.99 SGD
In stock
- - 4.8 to 5.6 300 1Pack(16PC) 1 G-25 45559114 65.99 SGD
In stock
- - 5.6 to 7.2 300 1Pack(16PC) 1 L-27 45559123 81.99 SGD
In stock
- - 3.2 to 4.0 200 1Pack(16PC) 1 NO.15 45559141 35.99 SGD
In stock
- - 4.0 to 4.8 200 1Pack(15PC) 1 NO.20 45559157 35.99 SGD
In stock
- - 7.2 to 8.0 300 1Pack(8PC) 1 N-35 45559132 57.99 SGD
In stock
- - 9.6 to 11.0 300 1Pack(8PC) 1 W-55 45559175 91.99 SGD
Shipped after 2018-05-02
- - 8.0 to 9.6 300 1Pack(8PC) 1 U-45 45559166 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Emergency repair
5
From Japan
On 2018-04-04 08:41:26
I load it in the car for emergency response when the belt runs out. When an emergency comes in on the road, when I get back to picking up a racer Because it takes a waste time.
This review is about item#66078118.
Bridges where belt conveyor runs out
5
From Japan
On 2015-10-07 13:03:21
More than anything, I did not know the name of the product, I searched for a translation that I did not sell on mono turquoise, I finally got it. In truth, I wanted a belt racing corresponding to a slightly thinner, here, No. 15 is the thinnest thing correspondence, the Osaka whale racing factory has (mini racing) No. 1, (mini racing) No. 2 , I think that I would appreciate it if you can handle this as well. The handling racing was difficult to set bundled gauge short, but the product was bundled with racing gauge of the same length as metal fittings, making it easier to work.
This review is about item#45559141.
Connection of flat belts
3
From Japan
On 2014-09-14 10:40:35
It is hard to set as usual.
This review is about item#45559141.

Related Products