Buy more than* S$200* and get FREE SHIPPING

Spur Gear S30

Tooth Profile
Namiha
Pressure Angle (Degree)
20
Module
0.3
...see all
Product Options
ADD TO CART
Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Total Length l (mm) Hub Length lh (mm) Screw Dimensions M Weight (g) Hub Outer Diameter dh (mm) Number of Gears Hole Diameter dd (mm) Material Face Width (B)(mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Total Length l (mm) Hub Length lh (mm) Screw Dimensions M Weight (g) Hub Outer Diameter dh (mm) Number of Gears Hole Diameter dd (mm) Material Face Width (B)(mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.6 30 3 JIS B 1702-1 (ISO) 9 class 8 6 3 15.4 - 100 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B100B+0203 45590456 12.25 SGD
Shipped after 2017-01-25
7.8 7.2 2.5 JIS B 1702-1 (ISO) 9 class 8 4.8 2 2 6 24 2 Brass bar and free-cutting (C3604B) 3.2 Two set screws   1PC 1 S30B24B+0302 45590544 -
N/A
[x]
9 8.4 2.5 JIS B 1702-1 (ISO) 9 class 8 4.8 2 2.8 7 28 2 Brass bar and free-cutting (C3604B) 3.2 Two set screws   1PC 1 S30B28B+0302 45590562 4.09 SGD
Shipped after 2017-01-25
9.6 9 2.5 JIS B 1702-1 (ISO) 9 class 8 4.8 2 3.5 8 30 2 Brass bar and free-cutting (C3604B) 3.2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B30B+0302 45590571 4.23 SGD
In stock
10.2 9.6 3 JIS B 1702-1 (ISO) 9 class 8 6 2 3.5 8 32 2 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B32B+0202 45590587 4.51 SGD
Shipped after 2017-01-25
12.63 - 3 JIS B 1702-1 (ISO) 9 class 8 6 3 5.3 - 40 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B40B+0203 45590614 5.22 SGD
Shipped after 2017-01-25
- 14.4 3 JIS B 1702-1 (ISO) 9 class 8 6 3 6.1 - 48 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B48B+0203 45590632 5.85 SGD
Shipped after 2017-01-25
8.1 7.5 2.5 JIS B 1702-1 (ISO) 9 class 8 4.8 2 2.1 6 25 2 Brass bar and free-cutting (C3604B) 3.2 Two set screws   1PC 1 S30B25B+0302 45590553 3.80 SGD
Shipped after 2017-01-25
14.1 13.5 3 JIS B 1702-1 (ISO) 9 class 8 6 3 5.8 - 45 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B45B+0203 45590623 5.64 SGD
Shipped after 2017-01-25
19.8 19.2 3 JIS B 1702-1 (ISO) 9 class 8 6 3 8.3 - 64 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B64B+0203 45590675 7.24 SGD
Shipped after 2017-01-25
29.4 28.8 3 JIS B 1702-1 (ISO) 9 class 8 6 3 14.4 - 96 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B96B+0203 45590745 11.43 SGD
Shipped after 2017-01-25
33 32.4 3 JIS B 1702-1 (ISO) 9 class 8 6 3 17.4 - 108 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B108B+0203 45590465 13.21 SGD
Shipped after 2017-01-25
11.1 10.5 3 JIS B 1702-1 (ISO) 9 class 8 6 2 3.8 8 35 2 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B35B+0202 45590596 4.79 SGD
Shipped after 2017-01-25
24.6 24 3 JIS B 1702-1 (ISO) 9 class 8 6 3 11.1 - 80 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B80B+0203 45590727 9.73 SGD
Shipped after 2017-01-25
27.6 27 3 JIS B 1702-1 (ISO) 9 class 8 6 3 13.1 - 90 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B90B+0203 45590736 10.58 SGD
Shipped after 2017-01-25
36.6 36 3 JIS B 1702-1 (ISO) 9 class 8 6 3 20.7 - 120 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B120B+0203 45590483 16.62 SGD
Shipped after 2017-01-25
15.6 - 3 JIS B 1702-1 (ISO) 9 class 8 6 3 6.4 - 50 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B50B+0203 45590641 -
N/A
[x]
17.4 16.8 3 JIS B 1702-1 (ISO) 9 class 8 6 3 7.1 - 56 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B56B+0203 45590657 6.55 SGD
Shipped after 2017-01-25
18.6 - 3 JIS B 1702-1 (ISO) 9 class 8 6 3 7.7 - 60 3 Brass bar and free-cutting (C3604B) 2 Two set screws   1PC 1 S30B60B+0203 45590666 6.82 SGD
In stock
6.6 6 2.5 JIS B 1702-1 (ISO) 9 class 8 4.8 1.6 1.3 5 20 2 Brass bar and free-cutting (C3604B) 3.2 Two set screws   1PC 1 S30B20B+0302 45590535 3.24 SGD
In stock
11.1 10.8 3 JIS B 1702-1 (ISO) 9 class 8 6 3 4.2 9 36 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B36B+0203 45590605 5.07 SGD
Shipped after 2017-01-25
22.2 21.63 3 JIS B 1702-1 (ISO) 9 class 8 6 3 9.6 - 72 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B72B+0203 45590702 8.64 SGD
Shipped after 2017-01-25
23.1 22.5 3 JIS B 1702-1 (ISO) 9 class 8 6 3 10.1 - 75 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B75B+0203 45590711 9.32 SGD
Shipped after 2017-01-25
20.4 19.8 3 JIS B 1702-1 (ISO) 9 class 8 6 3 8.6 - 66 33 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B66B+0203 45590684 7.65 SGD
Shipped after 2017-01-25
21.6 21 3 JIS B 1702-1 (ISO) 9 class 8 6 3 9.3 - 70 3 Brass bar and free-cutting (C3604B) 2 Two set screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S30B70B+0203 45590693 7.93 SGD
Shipped after 2017-01-25
5.1 4.5 2.5 JIS B 1702-1 (ISO) 9 class - 8 1.6 1.8 5.5 15 2 Brass bar and free-cutting (C3604B) 4 Two set screws   1PC 1 S30B15K+0402 45590501 4.51 SGD
In stock
5.4 4.8 2.5 JIS B 1702-1 (ISO) 9 class - 8 1.6 1.9 5.5 16 2 Brass bar and free-cutting (C3604B) 4 Two set screws   1PC 1 S30B16K+0402 45590517 4.65 SGD
Shipped after 2017-01-25
6 5.4 2.5 JIS B 1702-1 (ISO) 9 class - 8 2 2.3 6 18 2 Brass bar and free-cutting (C3604B) 4 Two set screws   1PC 1 S30B18K+0402 45590526 4.79 SGD
In stock
4.8 4.2 2.5 JISB1702-1(ISO)9class 12 8 1.6 1.5 5 14 2 Brassbarandfree-cutting(C3604B) 4 Twosetscrews   1PC 1 S30B14K+0402 45590492 4.45 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products