Buy more than* S$200* and get FREE SHIPPING

Spur Gear S50B

Tooth Profile
Namiha
Pressure Angle (Degree)
20
...see all
Product Options
ADD TO CART
Accuracy Class Dimensions db (mm) Screw Diameter M Hub Length lh (mm) Dimension d2(phi mm) Total Length l (mm) Weight (g) Number of Gears 2014 TRUSCO Published Page Material 2015 Trusco Published Pages Hub Outer Diameter dh (mm) TRUSCO Part Number Tip Diameter da (mm) Hole Diameter dd (mm) Hole Diameter (phi mm) Face Width (B)(mm) Overall Length (mm) Standard Diameter d (mm) Shape Dimensions ls (mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy Class Dimensions db (mm) Screw Diameter M Hub Length lh (mm) Dimension d2(phi mm) Total Length l (mm) Weight (g) Number of Gears 2014 TRUSCO Published Page Material 2015 Trusco Published Pages Hub Outer Diameter dh (mm) TRUSCO Part Number Tip Diameter da (mm) Hole Diameter dd (mm) Hole Diameter (phi mm) Face Width (B)(mm) Overall Length (mm) Standard Diameter d (mm) Shape Dimensions ls (mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JISB1702-1(ISO)9 to 10class 8 M3 5 41 7.5 24.1 80 - Free-cuttingbrass - 10 - - 3 - 2 - 40 - 2.5 m0.3 to m5   1PC 1 S50B80B+0203 45591551 8.98 SGD
In stock
JISB1702-1(ISO)9 to 10class - - - 41 2 20.5 80 - Free-cuttingbrass - - - - 8 - 2 - 40 - - -   1PC 1 S50B80A-0208 45591542 5.68 SGD
Shipped after 2017-02-28
JISB1702-1(ISO)9 to 10class 8 M3 5 43 7.5 26.3 84 - Free-cuttingbrass - 10 - - 3 - 2 - 42 - 2.5 -   1PC 1 S50B84B+0203 45591576 9.34 SGD
In stock
JISB1702-1(ISO)9 to 10class 12 M3 7 51 9.5 36.1 100 - Free-cuttingbrass - 15 - - 3 - 2 - 50 - 3.5 -   1PC 1 S50B100B+0203 45591025 12.63 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - M3 - 9 - 7.6 16 1-1585 Free-cutting brass - 9 355-0877 - 3 - 8 - 8 - 3 -   1PC 1 S50B16K+0803 37063966 5.61 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - M3 - 11 - 12.2 20 1-1585 Free-cutting brass - - 355-0907 - 3 - 8 - - - 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B20K+0803 37064027 6.15 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 - 8.5 - 7.2 15 1-1585 Free-cutting brass - 9 355-0869 - 3 - 8 - 7.5 - 3 -   1PC 1 S50B15K+0803 37063941 5.26 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - M3 - 10 - 9.7 18 1-1585 Free-cutting brass - - 355-0885 - 3 - 8 - 9 - 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B18K+0803 37063984 5.91 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 46 2 26.2 90 - Free-cutting brass - - - - 8 - 2 - 45 - - -   1PC 1 S50B90A-0208 45591603 6.57 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 25 7.5 10.4 48 - Free-cutting brass - - - - 3 - 2 - 24 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B48B+0203 45591271 6.51 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 33 7.5 16.4 64 - Free-cutting brass - - - - 3 - 2 - 32 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B64B+0203 45591411 7.68 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 48.5 7.5 32.9 95 - Free-cutting brass - - - - 3 - 20 - 47.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B95B+0203 45591637 10.87 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 11 8 3.8 20 - Free-cutting brass - 8.2 - - 3 - 3 - - - 2.5 -   1PC 1 S50B20B+0303 45591104 4.25 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - - - 56 2 39.5 110 - Free-cutting brass - - - - - - 2 - 55 - - -   1PC 1 S50B110A-0212 45591052 8.10 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 26 7.5 11.1 50 - Free-cutting brass - - - - 3 - 2 - 25 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B50B+0203 45591296 6.64 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 28.5 7.5 12.8 55 - Free-cutting brass - - - - 3 - 2 - 27.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B55B+0203 45591314 6.86 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 18.5 8 8.8 35 - Free-cutting brass - - - - 3 - 3 - 17.5 - 2.5 -   1PC 1 S50B35B+0303 45591183 6.03 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - - - 51 2 32.5 100 - Free-cutting brass - - - - - - 2 - 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B100A-0212 45591016 7.10 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 53.5 2 36 105 - Free-cutting brass - - - - - - 2 - 52.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B105A-0212 45591034 7.93 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 21 2 4.5 40 - Free-cutting brass - - - - 8 - 2 - 20 - - -   1PC 1 S50B40A-0208 45591201 2.97 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 22 2 5 42 - Free-cutting brass - - - - 8 - 2 - 21 - - -   1PC 1 S50B42A-0208 45591226 2.97 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - - 5 23.5 2 5.9 45 - Free-cutting brass - - - - 8 - 2 - 22.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B45A-0208 45591244 3.11 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - 5 25 2 6.8 48 - Free-cutting brass - - - - 8 - 2 - 24 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B48A-0208 45591262 3.22 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - 5 26 2 7.5 50 - Free-cutting brass - - - - 8 - 2 - 25 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B50A-0208 45591287 3.47 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - 5 28.5 2 9.2 55 - Free-cutting brass - - - - 8 - 2 - 27.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B55A-0208 45591305 3.58 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - 5 29 2 9.6 56 - Free-cutting brass - - - - 8 - 2 - 28 - - -   1PC 1 S50B56A-0208 45591323 3.79 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - - 5 30 2 10.4 58 - Free-cutting brass - - - - 8 - 2 - 29 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B58A-0208 45591341 4.06 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 31 2 11.2 60 - Free-cutting brass - - - - 8 - 2 - 30 - - -   1PC 1 S50B60A-0208 45591366 4.14 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - - - 32 2 12 62 - Free-cutting brass - - - - 8 - 2 - 31 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B62A-0208 45591384 4.29 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 33 2 12.8 64 - Free-cutting brass - - - - 8 - 2 - 32 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B64A-0208 45591402 4.54 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 33.5 2 12.3 65 - Free-cutting brass - - - - 8 - 2 - 32.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B65A-0208 45591427 4.66 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 35 2 14.6 68 - Free-cutting brass - - - - 8 - 2 - 34 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B68A-0208 45591463 4.87 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 36 2 15.5 70 - Free-cutting brass - - - - 8 - 2 - 35 - - -   1PC 1 S50B70A-0208 45591481 5.14 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 37 2 16.5 72 - Free-cutting brass - - - - 8 - 2 - 36 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B72A-0208 45591506 5.21 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 38.5 2 17.9 75 - Free-cutting brass - - - - 8 - 2 - 37.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B75A-0208 45591524 5.57 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 43 2 22.7 84 - Free-cutting brass - - - - 8 - 2 - 42 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B84A-0208 45591567 5.91 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 43.5 2 23.3 85 - Free-cutting brass - - - - 8 - 2 - 42.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B85A-0208 45591585 6.03 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - - - 48.5 2 29.3 95 - Free-cutting brass - - - - 8 - 22 - 47.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B95A-0208 45591621 6.86 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 12 M3 7 53.5 9.5 39.5 105 - Free-cutting brass - - - - 3 - 2 - 52.5 - 3.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B105B+0203 45591043 13.55 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 12 M3 7 56 9.5 43.1 110 - Free-cutting brass - - - - 3 - 2 - 55 - 3.5 -   1PC 1 S50B110B+0203 45591061 14.28 SGD
Shipped after 2017-02-27
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 21 7.5 8.1 40 - Free-cutting brass - - - - 3 - 2 - 20 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B40B+0203 45591217 6.03 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 22 7.5 8.6 42 - Free-cutting brass - - - - 3 - 2 - 21 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B42B+0203 45591235 6.03 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 23.5 7.5 9.5 45 - Free-cutting brass - - - - 3 - 2 - 22.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B45B+0203 45591253 6.15 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 29 7.5 13.2 56 - Free-cutting brass - - - - 3 - 2 - 28 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B56B+0203 45591332 6.98 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 - 30 7.5 14 58 - Free-cutting brass - - - - 3 - 2 - 29 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B58B+0203 45591357 7.21 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 31 7.5 14.8 60 - Free-cutting brass - - - - 3 - 2 - 30 - 2.5 -   1PC 1 S50B60B+0203 45591375 7.36 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 32 7.5 15.6 62 - Free-cutting brass - - - - 3 - 2 - 31 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B62B+0203 45591393 7.58 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 33.5 7.5 16.8 65 - Free-cutting brass - - - - 3 - 2 - 32.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B65B+0203 45591436 7.93 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 35 7.5 18.2 68 - Free-cutting brass - - - - 3 - 2 - 34 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B68B+0203 45591472 8.17 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 36 7.5 19.1 70 - Free-cutting brass - - - - 3 - 2 - 35 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B70B+0203 45591497 8.52 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 37 7.5 20 72 - Free-cutting brass - - - - 3 - 2 - 36 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B72B+0203 45591515 8.62 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 38.5 7.5 21.5 75 - Free-cutting brass - - - - 3 - 2 - 37.5 - 2.5 -   1PC 1 S50B75B+0203 45591533 8.87 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 43.5 7.5 26.9 85 - Free-cutting brass - - - - 3 - 2 - 42.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B85B+0203 45591594 9.45 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class 8 M3 5 46 7.5 29.8 90 - Free-cutting brass - - - - 3 - 24 - 45 - 2.5 -   1PC 1 S50B90B+0203 45591612 9.81 SGD
In stock
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 13 8 5.6 24 - Free-cutting brass - - - - 3 - 3 - - - 2.5 -   1PC 1 S50B24B+0303 45591122 4.42 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 13.5 8 5.8 25 - Free-cutting brass - - - - 3 - 3 - 12.5 - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B25B+0303 45591131 4.66 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 14 8 6.1 26 - Free-cutting brass - - - - 3 - 3 - - - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50B26B+0303 45591147 4.87 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 15 8 6.6 28 - Free-cutting brass - - - - 3 - 3 - - - 2.5 -   1PC 1 S50B28B+0303 45591156 5.09 SGD
Shipped after 2017-02-28
JIS B 1702-1 (ISO) 9 to 10 class - M3 5 17 8 7.8 32 - Free-cutting brass - - - - 3 - 3 - - - 2.5 -   1PC 1 S50B32B+0303 45591174 5.68 SGD
Shipped after 2017-02-28
JIS B 1702 over 1 (ISO) 9 -10 grade - - 45 - 55 12.5 10 1-1585 Free-cutting brass 1 1667 6 442-2449 6 - - 10 55 5 K1 - -   1PC 1 S50B10K-1006 89585745 4.50 SGD
In stock
ADD TO CART

Related Products