Buy more than* S$200* and get FREE SHIPPING

Single round key (free length) S50C / 14

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer c (mm)
0.40-0.60
Height h (mm)
9
Length l (mm)
67
Width B (mm)
14
Width Tolerance (mm)
0/-0.043
Height Tolerance (mm)
0/-0.090
Compatible Shaft Diameter (phi mm)
44-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FK14067 45669181 10.99 SGD
In stock
ADD TO CART

Related Products