Buy more than* S$200* and get FREE SHIPPING

One round key (with tap)

Chamfer c (mm)
0.25-0.40, 0.25-0.40
Height h (mm)
6, 6
Length l (mm)
25, 25
Width B (mm)
6, 6
Width Tolerance (mm)
0--0.03, 0--0.03
Height Tolerance (mm)
0--0.03, 0--0.03
Tap Diameter
M3, M3
Tolerance
h9, h9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TK06025 45680171 6.01 SGD
Shipped after 2017-12-28
ADD TO CART

Related Products