Buy more than* S$200* and get FREE SHIPPING

Packey (Packing , New JIS double corner)

Adaptable Shaft Diameter d (phi mm)
22-30, 22-30
Chamfer Dimension C (mm)
0.25-0.40, 0.25-0.40
Tolerance
(b)h9,(h)h11, (b)h9,(h)h11
Dimension h (mm)
7, 7
Dimensions b (mm)
8, 8
Dimensions L (mm)
25, 25
Material
S45C, S45C
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 K8-7-25 45921294 6.73 SGD
In stock
ADD TO CART