Buy more than* S$200* and get FREE SHIPPING

Rotary Damper

5.00 (1)
Rotational Speed (min-1[rpm])
50
Operating Temperature Range (deg C)
0 to 50
Module
0.6
Specification
Standard spur gear
...see all>
Product Options
ADD TO CART
Use Oil Tooth Profile Pitch Circle Diameter (phi mm) Type Weight (g) Number of Gears Maximum Using Cycle(cycle/min) Rated Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Oil Tooth Profile Pitch Circle Diameter (phi mm) Type Weight (g) Number of Gears Maximum Using Cycle(cycle/min) Rated Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Siliconeoil InvoluteNamiha 6 G1geared 0.41 10 10 (4+/-1)x10<sup>-3</sup>   1PC 1 FRT-E2-400G1 45929554 2.99 SGD
In stock
Silicone oil Involute Namiha - No gear 0.27 (with gear 0.38) - - (2+/-0.7)x10-3   1PC 1 FRT-E9-200 45929581 3.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha - No gear 0.27 (with gear 0.38) - - (3+/-0.8)x10-3   1PC 1 FRT-E9-300 45929606 5.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha 6.6 G2 geared 0.27 (with gear 0.38) 11 - (3+/-0.8)x10-3   1PC 1 FRT-E9-300G2 45929615 5.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha 6.6 G2 geared 0.27 (with gear 0.38) 11 - (2+/-0.7)x10-3   1PC 1 FRT-E9-200G2 45929597 5.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha 6 G1 geared 0.41 10 - (1+/-0.5)x10-3   1PC 1 FRT-E2-100G1 45929527 2.99 SGD
In stock
Silicone oil Involute Namiha 6.6 G2 geared 0.27 (with gear 0.38) 11 - (4+/-1)x10-3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FRT-E9-400G2 45929633 2.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha 6.6 G2 geared 0.27 (with gear 0.38) 11 - (1+/-0.5)x10-3   1PC 1 FRT-E9-100G2 45929572 5.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha - No gear 0.27 (with gear 0.38) - - (4+/-1)x10-3   1PC 1 FRT-E9-400 45929624 2.99 SGD
In stock
Silicone oil Involute Namiha 6 G1 geared 0.41 10 - (2+/-0.7)x10-3   1PC 1 FRT-E2-200G1 45929536 3.99 SGD
Shipped after 2018-05-15
Silicone oil Involute Namiha 6 G1 geared 0.41 10 - (3+/-0.8)x10-3   1PC 1 FRT-E2-300G1 45929545 2.99 SGD
In stock
Silicone oil Involute Namiha - No gear 0.27 (with gear 0.38) - - (1+/-0.5)x10-3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FRT-E9-100 45929563 5.99 SGD
Shipped after 2018-05-15
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a timer for model aircraft desamers
5
From Japan
On 2016-05-03 15:19:54
It is used as a timer for the model airplane desamers. I used incense sticks before, but using this rotary damper made setting a lot easier. I tried various viscosities, but this 400 is Good. I also taught my friends. Everyone is using it handy. Please continue handling from now on.
This review is about item#45929554.

Related Products