Buy more than* S$200* and get FREE SHIPPING

Rotary Damper

5.00 (1)
Rotational Speed (min-1[rpm])
50
Pressure Angle (Degree)
20
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Rated Torque (N m) Use Oil Tooth Profile Type Weight (g) Maximum Using Cycle(cycle/min) Pitch Circle Diameter (phi mm) Number of Gears Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Torque (N m) Use Oil Tooth Profile Type Weight (g) Maximum Using Cycle(cycle/min) Pitch Circle Diameter (phi mm) Number of Gears Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(10+/-2)x10-3 Silicone oil Involute Namiha G1 geared 0.6 (with gear 1.0) - 7 14 Standard spur gear   1PC 1 FRT-G2-101G1 45929651 2.99 SGD
Shipped after 2018-06-12
(10+/-2)x10-3 Silicone oil Involute Namiha G3 geared 0.6 (with gear 1.0) - 8.8 11 Standard spur gear   1PC 1 FRT-G2-101G3 45929676 5.99 SGD
Shipped after 2018-06-12
(3+/-0.8)x10-3 Silicone oil Involute Namiha G2 geared 0.6 (with gear 1.0) - - 10 Dislocation spur gear   1PC 1 FRT-G2-300G2 45929746 2.99 SGD
Shipped after 2018-06-12
(3+/-0.8)x10-3 Silicone oil Involute Namiha G3 geared 0.6 (with gear 1.0) - 8.8 11 Standard spur gear   1PC 1 FRT-G2-300G3 45929755 2.99 SGD
Shipped after 2018-06-12
(2+/-0.7)x10-3 Silicone oil Involute Namiha No gear 0.6 (with gear 1.0) - - - -   1PC 1 FRT-G2-200 45929685 2.99 SGD
Shipped after 2018-06-12
(4.5+/-1)x10-3 Silicone oil Involute Namiha No gear 0.6 (with gear 1.0) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FRT-G2-450 45929764 2.99 SGD
Shipped after 2018-06-12
(3+/-0.8)x10-3 Silicone oil Involute Namiha G1 geared 0.6 (with gear 1.0) - 7 14 Standard spur gear   1PC 1 FRT-G2-300G1 45929737 5.99 SGD
Shipped after 2018-06-12
(4.5+/-1)x10-3 Silicone oil Involute Namiha G1 geared 0.6 (with gear 1.0) - 7 14 Standard spur gear   1PC 1 FRT-G2-450G1 45929773 2.99 SGD
Shipped after 2018-06-12
(4.5+/-1)x10-3 Silicone oil Involute Namiha G2 geared 0.6 (with gear 1.0) - - 10 Dislocation spur gear   1PC 1 FRT-G2-450G2 45929782 2.99 SGD
Shipped after 2018-06-12
(6+/-1.2)x10-3 Silicone oil Involute Namiha G2 geared 0.6 (with gear 1.0) - - 10 Dislocation spur gear   1PC 1 FRT-G2-600G2 45929825 2.99 SGD
Shipped after 2018-06-12
(6+/-1.2)x10-3 Silicone oil Involute Namiha G1 geared 0.6 (with gear 1.0) - 7 14 Standard spur gear   1PC 1 FRT-G2-600G1 45929816 2.99 SGD
Shipped after 2018-06-12
(3+/-0.8)x10-3 Silicone oil Involute Namiha No gear 0.6 (with gear 1.0) - - - -   1PC 1 FRT-G2-300 45929721 2.99 SGD
Shipped after 2018-06-12
(2+/-0.7)x10-3 Silicone oil Involute Namiha G1 geared 0.6 (with gear 1.0) - 7 14 Standard spur gear   1PC 1 FRT-G2-200G1 45929694 5.99 SGD
Shipped after 2018-06-12
(2+/-0.7)x10-3 Silicone oil Involute Namiha G2 geared 0.6 (with gear 1.0) - - 10 Dislocation spur gear   1PC 1 FRT-G2-200G2 45929703 2.99 SGD
Shipped after 2018-06-12
(2+/-0.7)x10-3 Silicone oil Involute Namiha G3 geared 0.6 (with gear 1.0) - 8.8 11 Standard spur gear   1PC 1 FRT-G2-200G3 45929712 2.99 SGD
Shipped after 2018-06-12
(4.5+/-1)x10-3 Silicone oil Involute Namiha G3 geared 0.6 (with gear 1.0) - 8.8 11 Standard spur gear   1PC 1 FRT-G2-450G3 45929791 2.99 SGD
Shipped after 2018-06-12
(10+/-2)x10-3 Silicone oil Involute Namiha No gear 0.6 (with gear 1.0) - - - -   1PC 1 FRT-G2-101 45929642 2.99 SGD
In stock
(6+/-1.2)x10-3 Silicone oil Involute Namiha G3 geared 0.6 (with gear 1.0) - 8.8 11 Standard spur gear   1PC 1 FRT-G2-600G3 45929834 2.99 SGD
Shipped after 2018-06-12
(6+/-1.2)x10-3 Silicone oil Involute Namiha No gear 0.6 (with gear 1.0) - - - -   1PC 1 FRT-G2-600 45929807 2.99 SGD
In stock
(10+/-2)x10<sup>-3</sup> Siliconeoil InvoluteNamiha G2geared 0.6(gearwith1.0) 10 10 10 Dislocation spur gear   1PC 1 FRT-G2-101G2 45929667 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for moving parts of camera gimbals
5
From Japan
On 2016-08-16 17:11:46
Rotary damper 46 type was purchased as an alternative item for handling finish, but it was able to be used without problems in particular.
This review is about item#45929642.

Related Products