Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Shaft Diameter (phi mm) Dimensions f (mm) Dimensions b (mm) Mounting Bolt Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Shaft Diameter (phi mm) Dimensions f (mm) Dimensions b (mm) Mounting Bolt Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 20 38 50 M8 63 1PC 1 80FL-20 45960634 10.99 SGD
In stock
48 10 22 28 M5 35 1PC 1 80FL-10 45960591 4.99 SGD
In stock
56 12 27 34 M6 42 1PC 1 80FL-12 45960607 4.99 SGD
In stock
75 17 35 45 M8 56 1PC 1 80FL-17 45960625 6.99 SGD
In stock
64 15 31 40 M6 48 1PC 1 80FL-15 45960616 4.99 SGD
In stock
42 8 19 24 M4 30 1PC 1 80FL-08 45960582 3.99 SGD
In stock
38 6 14 20 M4 26 1PC 1 80FL-06 45960573 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For shaft support
4
From Japan
On 2017-10-03 13:56:06
Purchased for support use of rotary shaft. There is quite a lot of play, but accuracy is not necessary so much so it will be OK if it does not break. As for durability, it is still before continuous use so satisfaction ☆ 4 things.
This review is about item#45960591.
Assembling the equipment
5
From Japan
On 2016-10-21 17:23:17
I am satisfied. I use peeling round bar of Φ12. There was a little play.
This review is about item#45960607.
Car repair
4
From Japan
On 2015-06-16 16:53:29
I bought 4 pieces at the same time, but there was some variation in behavior. I think that it will be familiar as you use it, but be careful when using low load.
This review is about item#45960616.
Used as a bearing
5
From Japan
On 2013-08-18 18:11:38
I am changing it from NTN's BAF 810. I can use it without problems.
This review is about item#45960582.

Related Products