Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oiles Pillow # 80 Pillow unit

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Shaft Diameter (phi mm) Dimension h (mm) Dimensions b (mm) Mounting Bolt Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Shaft Diameter (phi mm) Dimension h (mm) Dimensions b (mm) Mounting Bolt Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39 6 7 12 M4 26 1PC 1 80UP-06 45960643 3.99 SGD
In stock
53 10 11 16 M5 36 1PC 1 80UP-10 45960661 5.99 SGD
In stock
60 12 13 18 M6 42 1PC 1 80UP-12 45960677 5.99 SGD
In stock
45 8 9 15 M4 30 1PC 1 80UP-08 45960652 4.99 SGD
In stock
67 15 15 21 M6 48 1PC 1 80UP-15 45960686 7.99 SGD
In stock
79 17 17 24 M8 56 1PC 1 80UP-17 45960695 13.99 SGD
Shipped after 2018-06-29
88 20 19 26 M8 63 1PC 1 80UP-20 45960704 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Model work
5
From Japan
On 2016-08-29 19:35:16
I am making a model steam engine. Although it got to obtain bushings etc. to have made pillow type bearings, it was saved a great deal because the work will proceed with the image as it is. I feel that the friction resistance is a bit larger while I am new, but I do not worry because I think it will be familiar soon.
This review is about item#45960652.
Shaft fixing
5
From Japan
On 2016-08-05 16:40:27
Depending on where you use it, this is enough
This review is about item#45960704.
Used for bearings of work equipment,
4
From Japan
On 2016-02-13 16:50:47
Since it is a handwheel axis, it can be used without problems, and other small diameter pillow type bearings are convenient because there is nothing inside. There are no particular improvement points.
This review is about item#45960643.

Related Products