Buy more than* S$200* and get FREE SHIPPING

Bearings D series DH (outer circumferential groove)

5.00 (1)
Dimension G(mm)
3, 3
Dimensions N (mm)
-9.5, -9.5
Dimension W (mm)
7, 7
Dimension D1 (mm)
21, 21
Dimensions C (mm)
-, -
Dimensions D (mm)
24, 24
Dimension d (mm)
6, 6
Dimensions L (mm)
-, -
Type
3, 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DH-21-H6-3 45993963 7.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a guide roller through which a wire passes.
5
From Japan
On 2014-02-04 13:36:33
I already used it, but I bought it because the price was cheap. There is no particular problem, but it took a closing though delivery took a month.
This review is about item#45993963.

Related Products