Buy more than* S$200* and get FREE SHIPPING

Washer for rolling bearing

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Number
AW06
Dimensions v (mm)
2.5
Dimension D5 (mm)
49
Dimension D4 (mm)
38
Dimension K(mm)
27.5
Dimensions s (mm)
5
Compatible Nut
AN06
Dimension D1 (mm)
30
Dimensions E (mm)
5
Dimension r (mm)
1
Dimension t (mm)
1.2
Number of Gears
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AW06 45996964 -
Discontinued
[x]
ADD TO CART