Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Nylon-Wheel

Surface Processing
Electro-galvanized (Bright Chromate)
Material (Wheel)
Polyamide resin (nylon 6) UL standard (94V-2) specification
Material (Body)
Cold-rolled steel plate (SPCC)
...see all
Product Options
ADD TO CART
Mounting Plate Dimension (mm) Mounting hole Pitch (mm) Mounting Hole Diameter (phi mm) Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Dimension (mm) Mounting hole Pitch (mm) Mounting Hole Diameter (phi mm) Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23x60 11.5x48 6.5 65 22 50 This 80/1 months 1PC 1 NO.603-N 46016905 16.42 SGD
In stock
51x85 36x70 6.5 93 25 75 This 160/1 months 1PC 1 NO.606-N 46016923 16.14 SGD
In stock
53x97 36x80 8.5 123 27 100 This 190/1 months 1PC 1 NO.607-N 46016932 26.12 SGD
In stock
51x85 36x70 6.5 80 25 63 This 130/1 months 1PC 1 NO.605-N 46016914 -
Discontinued
[x]
19x55 9.5x43 6.5 55 18 40 This70/1months 1PC 1 NO.602-N 46016896 11.59 SGD
In stock
ADD TO CART

Related Products